Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 48"W x 24"D x 72"H With 6 Shelves - No Deck - Gray
Mfr # 255637
Zoro # G902559016
product price: $375.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$375.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 255637
- Zoro # G902559016
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
HEAVY DUTY SHELVING 48"W X 24"D X 72"H NO DECK 6 SHELVES BOLTLESS SHELVING 225 LB. SHELF CAPACITY - 6-SHELF - NO DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS (PROVIDE YOUR OWN DECKING). LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WIRE OR WOOD DECK.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Tight Head 5 Gallon Rectangular Plastic (TH5S-2VB-N)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Blue (HKL1515(24)-1GS)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue/Orange (36448BLUE)
- DURHAM MFG Durham Large Plastic Compartment Box LPADJ-CLEAR - Adjustable with 20 Dividers, 13-1/8x9x2-5/16 (LPADJ-CLEAR)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- ECONOCO Sloping Shelf 14" x 22-1/2", 3" Lip, 6PK (GWEC/SL22)
- Global Equipment General Purpose Metal Shelving