Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 48"W x 18"D x 84"H With 6 Shelves - No Deck - Gray
Mfr # 25547-6
Zoro # G202558566
product price: $426.99
/ea
Sold in multiples of 90 for $38,429.10
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$38,429.10
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 25547-6
- Zoro # G202558566
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
HEAVY DUTY SHELVING 48"W X 18"D X 84"H NO DECK 6 SHELVES BOLTLESS SHELVING 225 LB. SHELF CAPACITY - 6-SHELF - NO DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS (PROVIDE YOUR OWN DECKING). LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WIRE OR WOOD DECK.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-230-12BL)
- TENNSCO Shelf, Black 48 In x 24 In (307-BLK)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- AMERICAN FORGE AND FOUNDRY Heavy-Duty Tear-Down Table (3994)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- TENNSCO Additional Shelf, 36 in.Wx24 in.Dx1 in.H (ES-24)
- Global Equipment General Purpose Metal Shelving