Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wire Deck - Gray
Mfr # 255696
Zoro # G902558361
product price: $547.99
/ea
Sold in multiples of 90 for $49,319.10
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$49,319.10
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 255696
- Zoro # G902558361
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
HEAVY DUTY SHELVING 48"W X 18"D X 72"H WIRE DECK 4 SHELVES BOLTLESS SHELVING 225 LB. SHELF CAPACITY - 4-SHELF - WIRE DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS AND WIRE DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WOOD DECK OR NO DECK (SUPPLY YOUR OWN).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-102IV)
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Red (SN2012-6 RED)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-06/HOR-IND)
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Clear, 36 (LH36CLEAR)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- ECONOCO Grid Straight Shelf 24" x 15", White, 4PK (WTES/93)
- Global Equipment General Purpose Metal Shelving