Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves - Wood Deck - Gray
Mfr # 717364
Zoro # G202559280
product price: $510.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$510.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 717364
- Zoro # G202559280
- UPC # 707022392822
- Country of Origin Indonesia
- Category General Purpose Metal Shelving
Description
BOLTLESS SHELVING 225 LB. SHELF CAPACITY - 7-SHELF - WOOD DECK FAST ASSEMBLY - RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS AND 5/8" PARTICLEBOARD DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 1-1/2" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WIRE OR NO DECK (SUPPLY YOUR OWN). BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Inner Ring (1010810)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Clear (30124SCLAR)
- BALLYMORE Mobile Lifting Table, 53" L, 21" W, 51" H (LATERAL BALL TRANSFER TABLE)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- LYON Metal Shelving, 85" H, 48" W, Gray (DDJDP3109)
- Global Equipment General Purpose Metal Shelving