Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 48"W x 12"D x 96"H With 5 Shelves - No Deck - Gray
Mfr # 254430H
Zoro # G102558406
product price: $324.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 254430H
- Zoro # G102558406
- Country of Origin China
- Category General Purpose Metal Shelving
Description
HEAVY DUTY SHELVING 48"W X 12"DX96"H NO DECK 5 SHELVES BOLTLESS SHELVING 225 LB. SHELF CAPACITY - 5-SHELF - NO DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS (PROVIDE YOUR OWN DECKING). LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WIRE OR WOOD DECK.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 18d x 72h, Black (6246BL)
- KRUEGER Therma Level Gauge, Tank Depth 108", 2"NPT (H-2-108)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 7/8 in W, 4 in H, 23 5/8 in L, Clear (30184SCLAR)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DMS531)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- JUSTRITE Shelf 39-1/4"W, Galvanized Steel (29938)
- Global Equipment General Purpose Metal Shelving