Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 48"W x 12"D x 72"H With 6 Shelves - No Deck - Gray
Mfr # 255635
Zoro # G902558798
product price: $359.99
/ea
Sold in multiples of 90 for $32,399.10
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$32,399.10
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 255635
- Zoro # G902558798
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
HEAVY DUTY SHELVING 48"W X 12"D X 72"H NO DECK 6 SHELVES BOLTLESS SHELVING 225 LB. SHELF CAPACITY - 6-SHELF - NO DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS (PROVIDE YOUR OWN DECKING). LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WIRE OR WOOD DECK.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Straight Hook, 5", PK10 (787CX9)
- DAYTON Roller Support Stand.16-1/4 x 14 in. (6A819)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- LITTLE GIANT Fixed Height Work Benches, 48" W, 36" Height, 5000 lb. (WST1-2448-36-PB)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- Global Equipment General Purpose Metal Shelving