Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 36"W x 24"D x 96"H With 5 Shelves - Wood Deck - Gray
Mfr # 254441H
Zoro # G902558842
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 254441H
- Zoro # G902558842
- Country of Origin China
- Category General Purpose Metal Shelving
Description
HEAVY DUTY SHELVING 36"W X 24"D X 96"H WOOD DECK 5 SHELVES BOLTLESS SHELVING 300 LB. SHELF CAPACITY - 5-SHELF - WOOD DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS AND 5/8" PARTICLEBOARD DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WIRE OR NO DECK (SUPPLY YOUR OWN). .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 1 Cabinet, Gray, 34 1/2 in W x 45 1/8 in D x 30 In H (1W908)
- ACHLA DESIGNS Wrought Iron Arc Bracket (TSH05)
- ZORO SELECT Steel Divider, 22 1/4 in L, Not Applicable W, 4 1/2 in H (493X13)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168GREY)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- ORGANIZED LIVING VENTILATED SHELF 12""X30"" (1813-1230-11)
- Global Equipment General Purpose Metal Shelving