Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves - No Deck - Gray
Mfr # 255480
Zoro # G202558696
product price: $365.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$365.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 255480
- Zoro # G202558696
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
HEAVY DUTY SHELVING 36"W X 24"D X 84"H NO DECK 7 SHELVES BOLTLESS SHELVING 300 LB. SHELF CAPACITY - 7-SHELF - NO DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS (PROVIDE YOUR OWN DECKING). LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WIRE OR WOOD DECK.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS FP075 Flipak Distribution Container - 19-11/16 x 11-13/16 x 7-5/16 Red (FP075-RD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x48in, LdCap 800lb (3648C)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Clear (30110SCLAR)
- KNAPE & VOGT Bracket Shelf 6" Black (180 BLK 6)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx24"Dx72"H Starter (504350)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- ORGANIZED LIVING VENTILATED SHELF 12""X30"" (1813-1230-11)
- Global Equipment General Purpose Metal Shelving