Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 36"W x 18"D x 96"H With 7 Shelves - No Deck - Gray
Mfr # 255551
Zoro # G202558993
product price: $365.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$365.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 255551
- Zoro # G202558993
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
HEAVY DUTY SHELVING 36"W X 18"D X 96"H NO DECK 7 SHELVES BOLTLESS SHELVING 300 LB. SHELF CAPACITY - 7-SHELF - NO DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS (PROVIDE YOUR OWN DECKING). LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WIRE OR WOOD DECK.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 24 in. L (80 TI 24)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPH2)
- DURHAM MFG Sliding Drawer Cabinet Frame, 4 Drawers, 20 1/4 in W x 12 1/2 in D x 15 in H (310B-95)
- NEXEL 60W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1860Z)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx24"Dx72"H Starter (504350)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- DURASHELF Vented Shelf 96"W x 16"D (S9616)
- Global Equipment General Purpose Metal Shelving