Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 36"W x 18"D x 84"H With 6 Shelves - No Deck - Gray
Mfr # 716988
Zoro # G902559467
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716988
- Zoro # G902559467
- UPC # 707022389068
- Country of Origin China
- Category General Purpose Metal Shelving
Description
BOLTLESS SHELVING 300 LB. SHELF CAPACITY - 6-SHELF - NO DECK FAST ASSEMBLY - RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS (PROVIDE YOUR OWN DECKING). LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 1-1/2" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WIRE OR WOOD DECK. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRTHCO ENGINEERING Wirthco Funnel King® 4 Qt. Drum Funnel 32425 with 2" Threads & Lockable Lid (32425)
- DURHAM MFG 60 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 8-1/4 in W, 7 in H, 14-5/8 in L, Yellow (PB30240-21)
- TRITON PRODUCTS 33 In. W x 63 In. H Modular Single LocBoard Storage System (1785)
- FLAMBEAU Adjustable Compartment Box with 4 to 20 compartments, Plastic, 2 in H x 8-7/8 in W (999-2)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 86H (B2335399)
- Global Equipment General Purpose Metal Shelving