Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 36"W x 18"D x 60"H With 5 Shelves - Wire Deck - Gray
Mfr # 255449
Zoro # G902558835
product price: $464.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$464.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 255449
- Zoro # G902558835
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
HEAVY DUTY SHELVING 36"W X 18"D X 60"H WIRE DECK 5 SHELVES BOLTLESS SHELVING 300 LB. SHELF CAPACITY - 5-SHELF - WIRE DECK FAST ASSEMBLY -- RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS AND WIRE DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 2-1/4" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WOOD DECK OR NO DECK (SUPPLY YOUR OWN).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4252AA3A1P)
- NEXEL Stainless Steel Drawer, 15W x 20D (319129)
- DURHAM MFG Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8 (364-95)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- TENNSCO Additional Shelf Level 72"W x 48" D (1)
- Global Equipment General Purpose Metal Shelving