Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 36"W x 12"D x 96"H With 6 Shelves - Wire Deck - Gray
Mfr # 717453
Zoro # G202559235
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 717453
- Zoro # G202559235
- UPC # 707022393690
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS SHELVING 300 LB. SHELF CAPACITY - 6-SHELF - WIRE DECK FAST ASSEMBLY - RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS AND WIRE DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 1-1/2" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WOOD DECK OR NO DECK (SUPPLY YOUR OWN). BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224BLUE)
- METRO Shelf Post, 74 H x 1 in. W, Tan, PK4 (MQ74PE)
- MESA SAFE CO 0.3 - 0.7 cu ft Adjustable Wall Safe, 40 lb, Electronic Lock, 22-1/8 in H x 15 in W x 6 in D (MAWS2113E)
- TENNSCO Caster Kit, 36 in W x 18 in D, Putty (CK18PY)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- SUNCAST 2' Storage Shelf (V757)
- Global Equipment General Purpose Metal Shelving