Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 36"W x 12"D x 84"H With 5 Shelves - Wood Deck - Gray
Mfr # 717307
Zoro # G202558603
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 717307
- Zoro # G202558603
- UPC # 707022392259
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS SHELVING 300 LB. SHELF CAPACITY - 5-SHELF - WOOD DECK FAST ASSEMBLY - RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS AND 5/8" PARTICLEBOARD DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 1-1/2" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WIRE OR NO DECK (SUPPLY YOUR OWN). BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBPBL)
- 80/20 End Cap, For 40-4080/40-4080-LITE, PK2 (40-2045-2)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Gray (30283GREY)
- ECONOCO Slatwall Merchandiser, Matte, Maple (WDSWH48MP)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (HCS481884-5HG)
- Global Equipment General Purpose Metal Shelving