Shop All General Purpose Metal Shelving
Global Equipment
Heavy Duty Shelving 36"W x 12"D x 72"H With 4 Shelves - Wood Deck - Gray
Mfr # 717120
Zoro # G202559518
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 717120
- Zoro # G202559518
- UPC # 707022390385
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
BOLTLESS SHELVING 300 LB. SHELF CAPACITY - 4-SHELF - WOOD DECK FAST ASSEMBLY - RECONFIGURES WITHOUT TOOLS EXPECT TOP PERFORMANCE WITH RUGGED STEEL SHELVING THAT FEATURES SUPER-STRONG ROLL-FORMED STEEL FRAMING WITH POSITIVE INTERLOCKING BEAM-AND-POST CONNECTIONS FOR QUICK ASSEMBLY. TOP AND BOTTOM SHELF LEVELS ALSO INCLUDE DOUBLE-RIVET SUPPORT FOR ADDED RIGIDITY. THIS UNIT INCLUDES SHELF SUPPORTS AND 5/8" PARTICLEBOARD DECKING. LEVELS ADJUST AT 1-1/2" INCREMENTS AND PERMIT 4-WAY ACCESS. 14-GAUGE STEEL UPRIGHTS MEASURE 1-1/2" X 1-1/2". DURABLE GRAY BAKED ENAMEL. SHELVING UNITS OPTIONS INCLUDE: EXTRA HEAVY DUTY WITH 1200-1500 LB. SHELF CAPACITY AND DOUBLE-RIVET SUPPORT BEAMS AT ALL LEVELS FOR ADDED RIGIDITY AND WIRE OR NO DECK (SUPPLY YOUR OWN). BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Drill Bit Holder, 1-3/4inHx1-5/8inW, 22lb. (838373-51)
- ENPAC Lock Down Security Kit (1295-LK)
- HUSKY RACK & WIRE Cross Bar, Teardrop, 1 1/2 in H, 48 in W, 3 3/16 in D, Gray (A1048G-G)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33-228)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- PERFECTPILLOWS 280000 12 in. Heavy Duty Wall Standard Shelf Track; White (PE1636104)
- Global Equipment General Purpose Metal Shelving