Shop All Hand Soap & Lotion Dispensers
Global Equipment
Hand Soap Starter Kit W/ FREE Dispenser - White/Gray
Mfr # 640810
Zoro # G502580793
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 640810
- Zoro # G502580793
- UPC # 707022319829
- Country of Origin Unknown
- Category Hand Soap & Lotion Dispensers
Description
HAND SOAP STARTER KIT W/ FREE DISPENSER - WHITE/GRAY HAND SOAP STARTER KIT. IS IDEAL FOR USE IN OFFICES, SCHOOLS, WAREHOUSES, FOOD SERVICE FACILITIES, MANUFACTURING, AND MORE. MANUAL PLASTIC DISPENSER. WITH NO METAL PARTS, MAKING IT IDEAL FOR WET OR DRY CONDITIONS. LARGE SITE WINDOW ALLOWS FOR EASY REFILL, AND CAN BE USED TO DISPLAY EASY-TO-SLIDE PRODUCT IDENTIFICATION WINDOW CARDS (INCLUDED). TOP DISPENSING TECHNOLOGY REDUCES RISK OF LEAKING VALVES. ERGONOMIC PUSH PAD. HIGH 1250ML CAPACITY DISPENSER HELPS REDUCE MAINTENANCE, AND DISPENSES ONLY 0.75ML PER ACTIVATION TO REDUCE WASTE. ADA COMPLIANT WITH A SECURED LOCKING OPTION. WHITE/GRAY COLOR FINISH. LUXURY HAND SOAP. FEATURES A RICH, SOFT FOAM AND PLEASANT TROPICAL SCENT THAT QUICKLY CLEANS AWAY LIGHT TO MEDIUM SOILS, MAKING IT IDEAL FOR ANY ENVIRONMENT. CONTAINS ALOE AND VITAMIN E TO HELP NOURISH THE SKIN. GREEN SEAL CERTIFIED AND USDA BIOPREFERRED®. PINK COLOR. STARTER KIT INCLUDES ONE MANUAL DISPENSER AND CASE OF 6 HAND SOAP REFILLS. NOTE ON REFILL INSTALLATION: PLACE BOTTOM OF THE REFILL POUCH IN THE DISPENSER FIRST, ENSURING THAT THE ENTIRE POUCH IS TUCKED INTO THE DISPENSER, THEN SNAP THE NOZZLE INTO THE COLLAR AND CLOSE THE COVER.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH VAC Wet/Dry Vacuum, 1.37" Hose Dia., HEPA 150 cfm (VAC140AH + L-BOXX-3)
- SMC Booster Regulator, 1/4" NPT Port (VBA10A-T02G-Z)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-542CO-QC-DB)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold Poly Wrapped, Paper, 68 Wipes, 12 1/2 in x 12 in, 12 PK (47022)
- RUBBERMAID COMMERCIAL Cleaner System Dispenser, 400mL, White (FG402310)
- ZEP Fuzion Hand Care Automatic Dispenser (S93301)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- IMPACT PRODUCTS Pump Dispenser, 14in.H, Liquid, Bulk (902A-91)
- BOBRICK ClassicSeries Surface-Mounted Soap Dispenser, 40 oz, Stainless Steel (2111)
- DIAL PROFESSIONAL FIT Universal Manual Dispenser, 1.2 L, 4" x 5.13" x 10.5", Gray, PK3 (16619)
- ZEP Hand Pump, Compatible with Zep 1 gal Bottles, Plastic, Clear (666901)
- Global Equipment Hand Soap & Lotion Dispensers