Shop All Hand Soap & Lotion Dispensers
Global Equipment
Hand Soap Starter Kit W/ Automatic Dispenser - White/Gray
Mfr # 640812
Zoro # G302580863
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 640812
- Zoro # G302580863
- UPC # 707022319843
- Country of Origin Unknown
- Category Hand Soap & Lotion Dispensers
Description
HAND SOAP STARTER KIT W/ FREE AUTOMATIC DISPENSER - WHITE/GRAY HAND SOAP STARTER KIT. IS IDEAL FOR USE IN OFFICES, SCHOOLS, WAREHOUSES, FOOD SERVICE FACILITIES, MANUFACTURING, AND MORE. AUTOMATIC PLASTIC DISPENSER. HAS LARGE SITE WINDOW ALLOWS FOR EASY REFILL, AND CAN BE USED TO DISPLAY EASY-TO-SLIDE PRODUCT IDENTIFICATION WINDOW CARDS (INCLUDED). TOP DISPENSING TECHNOLOGY REDUCES RISK OF LEAKING VALVES. AUTOMATIC, HANDS FREE OPERATION FOR IMPROVED HAND HYGIENE. QUIET, POWERFUL BATTERY-OPERATED DISPENSER USES FOUR C BATTERIES (INCLUDED) FOR LONGER LIFE. HIGH 1250ML CAPACITY DISPENSER HELPS REDUCE MAINTENANCE, AND DISPENSES ONLY 0.75ML PER ACTIVATION TO REDUCE WASTE. SENOR TURNS GREEN WHEN DISPENSING, AND RED WHEN BATTERIES ARE LOW. BATTERY-SAVING SLEEP MODE AFTER 30 MINUTES OF NON-USE. ADA COMPLIANT WITH A SECURED LOCKING OPTION. WHITE/GRAY COLOR FINISH. LUXURY HAND SOAP. FEATURES A RICH, SOFT FOAM AND PLEASANT TROPICAL SCENT THAT QUICKLY CLEANS AWAY LIGHT TO MEDIUM SOILS, MAKING IT IDEAL FOR ANY ENVIRONMENT. CONTAINS ALOE AND VITAMIN E TO HELP NOURISH THE SKIN. GREEN SEAL CERTIFIED AND USDA BIOPREFERRED®. PINK COLOR. STARTER KIT INCLUDES ONE MANUAL DISPENSER AND CASE OF 6 HAND SOAP REFILLS. NOTE ON REFILL INSTALLATION: PLACE BOTTOM OF THE REFILL POUCH IN THE DISPENSER FIRST, ENSURING THAT THE ENTIRE POUCH IS TUCKED INTO THE DISPENSER, THEN SNAP THE NOZZLE INTO THE COLLAR AND CLOSE THE COVER.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Angle Broom - Commercial Angle, 13" - 994 (994)
- DYMON Degreaser, 12 Oz Aerosol Can, Liquid, White (36120)
- MI-T-M Crush-Resistant Vac Hose, 1-1/2" x 10 ft., 15-0207 (15-0207)
- MINT-X 56 gal Rodent-Repellent Trash Bags, 43 in x 48 in, Heavy-Duty, 16 micron, Clear, 200 PK (MX4348HD C16)
- SC JOHNSON Soap Dispenser, Foam, 7"Wx13-7/10"Lx6-1/2"H Black, PK 6 (SJNGPF3LDQCT)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL (8565-04)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style (8828-06)
- RUBBERMAID COMMERCIAL AutoFoam Touch-Free Dispenser, 1,100 mL, White/Gray Pearl, PK10 (FG750140)
- COASTWIDE J-SERIES AUTOMATIC HAND SOAP DISPENSER, 1,200 ML, 6.02 X 4 X 11.98, BLACK (24405522)
- PURELL Soap Refills, Foam, Prof, f/ES8 Dispenser, 1200ml, BE, PK 2 (GOJ777702)
- BOBRICK Counter-Mounted Soap Dispenser, 34 oz, 3" x 4" x 6", Stainless Steel (8226)
- Global Equipment Hand Soap & Lotion Dispensers