Shop All Hand Soap & Lotion Dispensers
Global Equipment
Hand Soap Starter Kit W/ Automatic Dispenser - Black
Mfr # 640811
Zoro # G402580886
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 640811
- Zoro # G402580886
- UPC # 707022319836
- Country of Origin Unknown
- Category Hand Soap & Lotion Dispensers
Description
HAND SOAP STARTER KIT W/ FREE AUTOMATIC DISPENSER - BLACK HAND SOAP STARTER KIT. IS IDEAL FOR USE IN OFFICES, SCHOOLS, WAREHOUSES, FOOD SERVICE FACILITIES, MANUFACTURING, AND MORE. AUTOMATIC PLASTIC DISPENSER. HAS LARGE SITE WINDOW ALLOWS FOR EASY REFILL, AND CAN BE USED TO DISPLAY EASY-TO-SLIDE PRODUCT IDENTIFICATION WINDOW CARDS (INCLUDED). TOP DISPENSING TECHNOLOGY REDUCES RISK OF LEAKING VALVES. AUTOMATIC, HANDS FREE OPERATION FOR IMPROVED HAND HYGIENE. QUIET, POWERFUL BATTERY-OPERATED DISPENSER USES FOUR C BATTERIES (INCLUDED) FOR LONGER LIFE. HIGH 1250ML CAPACITY DISPENSER HELPS REDUCE MAINTENANCE, AND DISPENSES ONLY 0.75ML PER ACTIVATION TO REDUCE WASTE. SENOR TURNS GREEN WHEN DISPENSING, AND RED WHEN BATTERIES ARE LOW. BATTERY-SAVING SLEEP MODE AFTER 30 MINUTES OF NON-USE. ADA COMPLIANT WITH A SECURED LOCKING OPTION. BLACK COLOR FINISH. LUXURY HAND SOAP. FEATURES A RICH, SOFT FOAM AND PLEASANT TROPICAL SCENT THAT QUICKLY CLEANS AWAY LIGHT TO MEDIUM SOILS, MAKING IT IDEAL FOR ANY ENVIRONMENT. CONTAINS ALOE AND VITAMIN E TO HELP NOURISH THE SKIN. GREEN SEAL CERTIFIED AND USDA BIOPREFERRED®. PINK COLOR. STARTER KIT INCLUDES ONE MANUAL DISPENSER AND CASE OF 6 HAND SOAP REFILLS. NOTE ON REFILL INSTALLATION: PLACE BOTTOM OF THE REFILL POUCH IN THE DISPENSER FIRST, ENSURING THAT THE ENTIRE POUCH IS TUCKED INTO THE DISPENSER, THEN SNAP THE NOZZLE INTO THE COLLAR AND CLOSE THE COVER.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Master Brass Squeegee Handle Single (1324)
- RUBBERMAID COMMERCIAL 29 gal Rigid Liners 27 in H (FGL40)
- GUARDAIR Crevice Tool, 9", 1-1/4" Hose (N849)
- WARNER Steel Wire Scrub Brush, 8PK (3410487)
- GOJO GOJO Hand Soap Dispenser - LTX Gray/White 1200mL - 1984-04 (1984-04)
- PURELL Surface Wipes Wall Bracket (9016-01) (9016-01)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- PROVON LTX-12 1200mL Foam Hand Soap Dispenser, Touch-Free, Black (1972-04)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 11-25/64 in. H. (ANT2LDP)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 800ml, , WE, PK 4 (RCP2018582)
- PURELL Hand Soap Dispenser, White, 1200 mL (8330-E1)
- Global Equipment Hand Soap & Lotion Dispensers