Shop All Hand Soap & Lotion Dispensers
Global Equipment
Hand Sanitizer Starter Kit W/ FREE Dispenser - White/Gray
Mfr # 640814
Zoro # G902580935
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 640814
- Zoro # G902580935
- UPC # 707022319867
- Country of Origin Unknown
- Category Hand Soap & Lotion Dispensers
Description
HAND SANITIZER STARTER KIT W/ FREE DISPENSER - WHITE/GRAY HAND SANITIZER STARTER KIT. IS IDEAL FOR USE IN OFFICES, SCHOOLS, WAREHOUSES, FOOD SERVICE FACILITIES, MANUFACTURING, AND MORE. MANUAL PLASTIC DISPENSER. WITH NO METAL PARTS, MAKING IT IDEAL FOR WET OR DRY CONDITIONS. LARGE SITE WINDOW ALLOWS FOR EASY REFILL, AND CAN BE USED TO DISPLAY EASY-TO-SLIDE PRODUCT IDENTIFICATION WINDOW CARDS (INCLUDED). TOP DISPENSING TECHNOLOGY REDUCES RISK OF LEAKING VALVES. ERGONOMIC PUSH PAD. HIGH 1250ML CAPACITY DISPENSER HELPS REDUCE MAINTENANCE, AND DISPENSES ONLY 0.75ML PER ACTIVATION TO REDUCE WASTE. ADA COMPLIANT WITH A SECURED LOCKING OPTION. WHITE/GRAY COLOR FINISH. HAND SANITIZER. IS EFFECTIVE AND CONVENIENT TO SANITIZE HANDS WHEN SOAP AND WATER ARE NOT AVAILABLE. IDEAL FOR USE IN OFFICES, SCHOOLS, FOOD SERVICE FACILITIES, MANUFACTURING, AND MORE. FAST-ACTING SANITIZER 62% ETHYL ALCOHOL FORMULA KILLS 99.9% OF COMMON GERMS WITHIN 15 SECONDS. CONTAINS MOISTURIZERS TO HELP REDUCE SKIN DRYNESS. NO ADDED DYES OR FRAGRANCES. USDA BIOPREFERRED®. STARTER KIT INCLUDES ONE MANUAL DISPENSER AND CASE OF 6 HAND SANITIZER REFILLS. NOTE ON REFILL INSTALLATION: PLACE BOTTOM OF THE REFILL POUCH IN THE DISPENSER FIRST, ENSURING THAT THE ENTIRE POUCH IS TUCKED INTO THE DISPENSER, THEN SNAP THE NOZZLE INTO THE COLLAR AND CLOSE THE COVER.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Select Single Fold Paper Towels, 2 Ply, 250 Sheets, Blue, 9 PK (00350)
- ZEP Dispenser, D-4000, 3-4/5"Wx10-2/5"Lx3-4/5"H, Multi (ZPE600101)
- BRADLEY Recessed Towel/Waste Unit (2037-000000)
- DIVERSEY Carpet Extraction Rinse, 2.5L Bottle, 2 PK (101109761)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Wall, Finish: Satin (54ZU84)
- DELTA Retail Channel Product: Soap / Lotion Dispenser (RP44651BL)
- RUBBERMAID COMMERCIAL Floor Stand, Black, 59-1/4" H (FG750824)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750411)
- SANI-LAV Soap Dispenser, 32 oz, Stainless Steel (568)
- FOAM-EEZE Soap Dispenser, 1000mL, Black/Gray, Height: 11 in (9326-90)
- DIAL Soap Dispenser, 1000mL, Smoke Gray, Finish: matte (03922)
- Global Equipment Hand Soap & Lotion Dispensers