Shop All Hand Soap & Lotion Dispensers
Global Equipment
Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray
Mfr # 640816
Zoro # G402580688
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 640816
- Zoro # G402580688
- UPC # 707022319881
- Country of Origin Unknown
- Category Hand Soap & Lotion Dispensers
Description
HAND SANITIZER STARTER KIT W/ FREE AUTOMATIC DISPENSER - WHITE/GRAY HAND SANITIZER STARTER KIT. IS IDEAL FOR USE IN OFFICES, SCHOOLS, WAREHOUSES, FOOD SERVICE FACILITIES, MANUFACTURING, AND MORE. AUTOMATIC PLASTIC DISPENSER. HAS LARGE SITE WINDOW ALLOWS FOR EASY REFILL, AND CAN BE USED TO DISPLAY EASY-TO-SLIDE PRODUCT IDENTIFICATION WINDOW CARDS (INCLUDED). TOP DISPENSING TECHNOLOGY REDUCES RISK OF LEAKING VALVES. AUTOMATIC, HANDS FREE OPERATION FOR IMPROVED HAND HYGIENE. QUIET, POWERFUL BATTERY-OPERATED DISPENSER USES FOUR C BATTERIES (INCLUDED) FOR LONGER LIFE. HIGH 1250ML CAPACITY DISPENSER HELPS REDUCE MAINTENANCE, AND DISPENSES ONLY 0.75ML PER ACTIVATION TO REDUCE WASTE. SENOR TURNS GREEN WHEN DISPENSING, AND RED WHEN BATTERIES ARE LOW. BATTERY-SAVING SLEEP MODE AFTER 30 MINUTES OF NON-USE. ADA COMPLIANT WITH A SECURED LOCKING OPTION. WHITE/GRAY COLOR FINISH. HAND SANITIZER. IS EFFECTIVE AND CONVENIENT TO SANITIZE HANDS WHEN SOAP AND WATER ARE NOT AVAILABLE. IDEAL FOR USE IN OFFICES, SCHOOLS, FOOD SERVICE FACILITIES, MANUFACTURING, AND MORE. FAST-ACTING SANITIZER 62% ETHYL ALCOHOL FORMULA KILLS 99.9% OF COMMON GERMS WITHIN 15 SECONDS. CONTAINS MOISTURIZERS TO HELP REDUCE SKIN DRYNESS. NO ADDED DYES OR FRAGRANCES. USDA BIOPREFERRED®. STARTER KIT INCLUDES ONE MANUAL DISPENSER AND CASE OF 6 HAND SANITIZER REFILLS. NOTE ON REFILL INSTALLATION: PLACE BOTTOM OF THE REFILL POUCH IN THE DISPENSER FIRST, ENSURING THAT THE ENTIRE POUCH IS TUCKED INTO THE DISPENSER, THEN SNAP THE NOZZLE INTO THE COLLAR AND CLOSE THE COVER.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Flatware Retriever Rect (136137)
- DANTONA Vacuum Battery, Hoover BH71000, Quest 1000, 440009835, Li026148 (VAC-BH71000)
- REMCO VIKAN Orange 24" Squeegee Head (77547)
- PFERD 36" Floor Squeegee - Curved - Heavy Duty, Neoprene Blade (89480)
- PURELL Surface Wipes Wall Bracket (9016-01) (9016-01)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- PROVON FMX-12 Dispenser, Push-Style, 1250mL, Dove Gray (5160-06)
- BOBRICK Liquidmate Wall-Mounted Soap Dispenser (155)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Automatic, 1.2 L, (47604)
- GOJO GOJO Hand Soap Dispenser - LTX Chrome/Black 1200mL - 1919-04 (1919-04)
- SIMPLEHUMAN 32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel (ST1500)
- Global Equipment Hand Soap & Lotion Dispensers