Shop All Trash Cans
Global Equipment
GTP100A Portable Gasoline Trash Pump 4¿ Intake/Outlet 14HP
Mfr # GTP100A
Zoro # G302608765
product price: $1,190.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,190.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # GTP100A
- Zoro # G302608765
- UPC # 707022355896
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Description
GEC® GTP100A PORTABLE GASOLINE TRASH PUMP 4" INTAKE/OUTLET 14HP DESIGNED FOR HIGH PRESSURE TRANSFER, FLOOD RECOVERY AND OTHER GENERAL PURPOSE APPLICATIONS, THE GTP100A TRASH PUMP IS POWERED BY A UNITED POWER- UP190 GASOLINE ENGINE AND DESIGNED TO HANDLE SOLIDS THAT ARE NO LARGER THAN 1-1/2" IN DIAMETER. FEATURES A 4" INTAKE & DISCHARGE CONNECTION, BUILT IN CHECK VALVE TO PREVENT BACKFLOW AND A RIDGID FRAME THAT PROTECTS THE PUMP WHILE OFFERING A TIE DOWN LOCATION FOR TRANSPORTATION. 14 HORSE POWER, MAXIMUM FLOW OF 458GPM . ENGINE DRIVEN PUMPS ARE NON-SUBMERSIBLE AND SELF-PRIMING. PUMP ENGINE IS EQUIPPED WITH A LOW OIL SENSOR THAT WILL AUTOMATICALLY SHUT OFF THE ENGINE IN THE EVENT THAT THE OIL LEVEL DROPS TOO LOW TO SAFELY LUBRICATE AND COOL THE ENGINE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9 in Pad Holder, Brown (6473)
- PROTEAM Backpack Vacuum, 6 qt., Xover Multi-Surface Two-Piece Wand Tool Kit (107308)
- MIDWEST RAKE Gauge Rake Frame, 24" L, 66" Handle (57001)
- CONTROL CO Humidity Indicator Sponge, PK40 (3150)
- GLOBAL EQUIPMENT Global¿ Plastic Trash Can with Dome Lid - 32 Gallon Gray (240460GYD)
- GLOBAL EQUIPMENT Mobile Trash Container with Lid, 32 Gallon Gray (641338GY)
- GLOBAL EQUIPMENT Global Industrial„¢ 13-5/8 Qt. Plastic Wastebasket - Black (1358BK)
- GLOBAL EQUIPMENT Square Plastic Trash Container, Garbage Can - 35 Gallon Gray (XDL-130B)
- GLOBAL EQUIPMENT Stainless Steel Square Swing Top Trash Can, 40 Gallon (EK98045L-SS)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can - 32 Gallon Blue (XDW-32BL)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Silver Metallic, 12 in Dia, Open Top, Steel, Rigid Plastic (FGSR18EPLSM)
- Global Equipment Trash Cans