Global¿ LED 2'x2' Troffer 36W 4500 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem
Mfr # HG-L249/DM-X,36W-4000k
Zoro # G802607930
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # HG-L249/DM-X,36W-4000k
- Zoro # G802607930
- UPC # 707022433976
- Country of Origin China
- Category LED Troffers
Description
GECTM LED 2'X2' TROFFER 36W 4500 LUMENS 4000K CENTER BASKET CRI>80, 0-10V DIM, DLC PREM
 
 
THE LED TROFFER DELIVERS SOFT, GLARE-FREE, AMBIENT LIGHTING IN A POPULAR CENTER-BASKET DESIGN. THE SLIM PROFILE OF THE FIXTURE COUPLED WITH ENERGY-SAVING LED TECHNOLOGY MAKE THE TROFFER AN IDEAL CHOICE FOR RENOVATION OR NEW CONSTRUCTION. THE LED TROFFER OFFERS A HIGH-QUALITY, COST-EFFECTIVE LED LIGHTING SOLUTION FOR SCHOOLS, OFFICES, RETAIL, HEALTHCARE FACILITIES AND OTHER COMMERCIAL SPACES.
 
 
THE REFLECTOR IS FINISHED WITH A HIGHLY REFLECTIVE PAINT FOR IMPROVED AESTHETICS AND INCREASED LIGHT DIFFUSION. END PLATES CONTAIN EASY-TO-POSITION INTEGRAL T-BAR CLIPS FOR SECURELY ATTACHING THE LUMINAIRE TO THE T-GRID. DIFFUSERS ARE EXTRUDED FROM IMPACT MODIFIED PC FOR INCREASED DURABILITY. LED BOARDS AND DRIVERS ARE ACCESSIBLE FROM THE PLENUM.
 
 
LONG-LIFE LEDS, COUPLED WITH HIGH-EFFICIENCY DRIVERS, PROVIDE SUPERIOR QUANTITY AND QUALITY OF ILLUMINATION FOR EXTENDED SERVICE LIFE. 80% LED LUMEN MAINTENANCE AT 50,000 HOURS (L80/50,000). 0-10 VOLT DIMMING DRIVER. DIMS TO 10%. DRIVER DISCONNECT PROVIDED WHERE REQUIRED TO COMPLY WITH US AND CANADIAN CODES.
 
 
WITH A DEPTH OF ONLY 1-7/10", THE TROFFER MAKES FOR AN EASY INSTALLATION, ESPECIALLY IN RESTRICTIVE PLENUM APPLICATIONS. SUITABLE FOR DAMP LOCATIONS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/PLUS/ALTO)
- FEIT ELECTRIC LED, 2 W, S14, Medium Screw (E26), PK4 (S14HO/822/FIL/4)
- SUPERSHINE 500 Watt Portable Halogen Work Light (SU778312)
- SIGNIFY 44 W, T8, Recessed Double Contact (R17d) (F48T8/TL841/HO ALTO 25/1)
- LIVEX LIGHTING Williamsburgh 3 Light Brushed Nickel Convertible (5009-91)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- CREE Surface Mount Kit, For CR22 Troffers (SMK-CR22)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 2x4 (2VTL4RT 48L ADP EZ1 LP835)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12125-EDU)
- NUVO Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1775)
- LITHONIA LIGHTING LED Flat Panel, 3357 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 35KMIN10ZTMVOLT)
- Global Equipment LED Troffers