Shop All Power Strips
Global Equipment
Global Industrial„¢ Surge Protected Power Strip, 12 Outlets, 15A, 1500 Joules, 6' Cord
Mfr # LTS-12-S2-6ft-SP
Zoro # G202571442
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Surge protector
- Material Aluminum
- Timer No
- Awg size 14 awg
- Mounting location Snap/slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # LTS-12-S2-6ft-SP
- Zoro # G202571442
- UPC # 707022444248
- Country of Origin China
- Category Power Strips
Dimensions
Awg size | 14 awg |
Strip length | 35 in |
Cord length | 6 ft |
Description
ELIMINATE THE HASSLE OF CRISSCROSSED CABLES ALL OVER THE FLOOR. THE GEC 35" ALUMINUM POWER STRIP WITH SURGE PROTECTION KEEPS YOUR CORDS ORGANIZED WITHIN ONE RELIABLE SURGE-PROTECTED OUTLET CENTER FOR MAXIMUM CONVENIENCE. ENCASED IN STRONG ALUMINUM HOUSING, THIS SLIM AND STURDY POWER STRIP ACCEPTS UP TO 12 PLUGS MAKING IT PERFECT FOR WORKSHOPS, OFFICES AND DESKTOP SETTINGS. THE ROCKER SWITCH IS EASY TO SPOT, ILLUMINATING RED WHEN THE POWER IS UP AND RUNNING FOR ALL PLUGGED IN DEVICES. SNAP AND SLIDE MOUNTING CLIPS ARE INCLUDED TO ACCOMMODATE WALL SURFACE INSTALLATION, ALONG WITH A 6 FT. CORD FOR OPTIMAL REACH. EASY TO USE AND QUICK TO INSTALL, THIS POWER STRIP WILL GET YOU BACK TO THE TASK AT HAND WITH ALL YOUR POWERED DEVICES READY TO GO. ETL/CETL LISTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Control w/Freeze Protection /PwrCtr w/2 T104M Mech (PF1202T)
- HUBBELL Connector, 3R, 4X, 12, Male, Red, 8-2 (HBL15MR)
- SQUARE D Contactor, Type L, multipole lighting, mechanically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LXG1200V02)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K11A36U2)
- GLOBAL EQUIPMENT Power Strip, 7 Outlets, 15A, 20"L, 6' Cord (LTS-19-7-6FT)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 18 Outlets, 15A, 24"L, 15' Cord (LTS-18H325)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 10 Outlets, 15A, 48"L, 6' Cord (LTS-48-10-6FT)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 16 Outlets, 15A, 72"L, 6' Cord (LTS-72-16-6FT)
- GLOBAL EQUIPMENT Global Industrial„¢ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord (FL-209S3)
- TRIPP LITE Surge Protector, 6-Outlet, 2 USB, 2100J, Clamp, BK (TRPTLP606DMUSB)
- Global Equipment Extension Cords & Power Strips