Shop All Disposable Shoe Covers
Global Equipment
Global Industrial„¢ Standard Disposable Shoe Covers, Size 6-11, White, 150 Pairs/Case
Mfr # KC-W-40G-L-SC
Zoro # G702574202
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # KC-W-40G-L-SC
- Zoro # G702574202
- UPC # 707022348713
- Country of Origin Unknown
- Category Disposable Shoe Covers
Description
STANDARD DISPOSABLE SHOE COVERS, SIZE 6-11, WHITE, 150 PAIRS/CASE THESE SHOE COVERS PROVIDE CARPET, TILE, AND WOOD PROTECTION FROM MULTIPLE CONTAMINANTS INCLUDING DIRT, DEBRIS, MUD, SCUFF MARKS, AND MORE. THE POLYPROPYLENE CONSTRUCTION IS NON-WOVEN, ANTI-DUST, AND ANTI-STATIC FOR LIGHT PROTECTION AGAINST DRY PARTICULATES. THE COVERS INCLUDE AN ELASTIC CLOSURE FOR ADDED SHOE SUPPORT. THE TRIPLE STITCHED SEAM IMPROVES COVER STRENGTH. INCLUDES ANTI-SLIP STRIPS FOR USER SAFETY. COLOR FINISH IS WHITE. SIZE IS 6-11. PACKAGE QUANTITIES ARE 150 PAIRS/CASE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK25 (MHZW14EVP)
- BRADY Machine/Equipment Label, 5 In. H, PK5 (86886)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5530M-24AQ)
- CONDOR Safety Glasses, Anti-Scratch, Wraparound, Frameless, Soft Temple Ends, Clear Lens, Clear Frame (5JE26)
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case (KC-W-40G-XL-SC)
- GLOBAL EQUIPMENT Standard Disposable Shoe Covers, Size 6-11, Blue, 150 Pairs/Case (KC-B-40G-L-SC)
- AGRI PRO ENTERPRISES Gray Shoe Covers, Non-Skid, XL, 100pair/Case (358120)
- KIMBERLY-CLARK Light Duty Shoe Covers, Onesize, 300/CT, Blue, PK300 (KCC36811)
- KEYSTONE SAFETY Super Sticky Non-Skid Shoe Covers, Water Resistant, White, LG, 300/Case (SC-SS-LG)
- DUPONT Tyvek Isoclean ShoeCovers, SlipResist Sole, L, White, PK300 (IC461SWHLG03000B)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, XL, All Film, Blue, PK1000 (SH-H1253-B)
- Global Equipment Workwear and Protective Clothing