Shop All Spring Return Hose Reels
Global Equipment
Global Industrial„¢ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI
Mfr # D3105104.015
Zoro # G602713428
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # D3105104.015
- Zoro # G602713428
- UPC # 707022122085
- Country of Origin China
- Category Spring Return Hose Reels
Description
GEC 3/8"X 50' HOSE REEL RETRACTABLE STEEL CONSTRUCTION INDUSTRIAL GRADE W/ 50' HOSE 300 PSI THIS SPRING DRIVEN REEL IS BUILT FOR INDUSTRIAL USE WITH HEAVY GAUGE REINFORCED STEEL CONSTRUCTION AND CORROSION RESISTANT POWDER COAT FINISH. LATCH MECHANISM AND SHIELDED STEEL SPRING ENSURE LONG LIFE AND EASY RETRACTION EVERY TIME. HOSE HANDLES AIR UP TO 300 PSI. ADJUSTABLE GUIDE ARM ALLOWS FLOOR OR WALL MOUNTING AT DIFFERENT ANGLES. REEL WEIGHS 34LBS. HOSE MEASURES 50'L WITH AN INSIDE DIAMETER OF 3/8". INCLUDES THE ROLLER GUIDE, 3/8" NPT INLET HOSE, HOSE STOPPER, 3/8" NPT MALE BRASS CONNECTOR FOR AIR TOOL AND PROTECTIVE SLEEVE FOR HOSE END. FOR AIR APPLICATIONS ONLY, NOT FOR USE WITH WATER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 5/8" (SS09558)
- D&D 63" Outside Length, 2/3" Top Width, 1 Ribs (B60/5L630)
- KRYTOX 2 oz Tube White (280 AC)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi (4420 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (DP7650 OLP)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 1/2" Hose Dia., 30 ft. Length (MPDL-N-430)
- COXREELS 1/2" x 100 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-4100)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,250 psi (83050 OMP)
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 300 ft. (DHRA50300)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW3850-H)
- Global Equipment Hose & Cable Reels