Shop All Jib Cranes
Global Equipment
Global Industrial„¢ Shorty Telescoping Forklift Jib Boom Crane, 55-1/4" - 93"L, 4000 Lbs. Cap.
Mfr # 989045
Zoro # G102539047
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,326.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 989045
- Zoro # G102539047
- UPC # 707022438728
- Country of Origin China
- Category Jib Cranes
Description
THE SHORTER BOOM LENGTH OF THIS FORKLIFT CRANE IS DESIGNED FOR USE IN TIGHT, RESTRICTED SPACE AREAS. EACH CRANE INCLUDES INTEGRAL FORK POCKETS, A SAFETY RESTRAINT AND 2 HOISTING HOOKS (ONE SWIVEL, ONE RIGID). HEAVY DUTY WELDED STEEL CONSTRUCTION FEATURES A DURABLE CHIP-RESISTANT ENAMEL FINISH. MAXIMUM LOAD ON A SINGLE HOOK: AT INNER HOOK = 4000 LBS. AT OUTER HOOK = 2750 LBS. MINIMUM HOOK POINT = 32"; MAXIMUM HOOK POINT = 90". ** "S" DIMENSION IS THE DIMENSION FROM THE CENTER TO CENTER OF THE FORK TINE SLEEVES. NOTE: OSHA REQUIRES CONTACTING THE MANUFACTURER OF YOUR TRUCK FOR WRITTEN APPROVAL FOR THE USE OF ANY FORK TRUCK ATTACHMENTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500620246)
- ZORO SELECT Folding Hand Truck, 175 lb.Load Cap. (2NXC7)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in, 300 lb, Blu (5UX88)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDEC105246)
- GLOBAL EQUIPMENT Shorty Non-Telescoping Forklift Jib Boom Crane, 50-5/8"L, 4000 Lbs. Capacity (989044)
- GLOBAL EQUIPMENT Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- GLOBAL EQUIPMENT Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity (F7723)
- VESTIL Winch Operated Truck Jib Crane, 500 Ext, 500 lb Capacity, Height Under Span: 8 ft (WTJ-2)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-10)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-10-12)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 8 ft (WTJ-4-G)
- Global Equipment Jib Cranes