Shop All Stretch Wrap
Global Equipment
Global Industrial„¢ Semi-Automatic Stretch Wrap Machine For 20"W Rolls
Mfr # XT-4505-1
Zoro # G302570819
product price: $11,070.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,070.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # XT-4505-1
- Zoro # G302570819
- UPC # 707022403290
- Country of Origin China
- Category Stretch Wrap
Description
THIS STEEL HOUSED, STRETCH WRAP MACHINE COVERS AND WRAPS PACKAGING ON A 60" DIAMETER TURNTABLE. IT CAN BE LOADED BY FORKLIFT OR PALLET. SAFETY: THE MACHINE HAS AN EMERGENCY STOP BUTTON & SENSOR UNDERNEATH THE FILM CARRIAGE. ONCE AN OBJECT IS DETECTED UNDERNEATH THE MOVING FILM CARRIAGE, THE MACHINE WILL STOP. MAXIMUM WRAP WIDTH IS 20". MAXIMUM WRAP HEIGHT IS 83". MAXIMUM LOAD SIZE IS 52" X 52" X 82". RAMP IS SOLD SEPARATELY. SPECIFICATIONS:
- 13 RPM TURNTABLE MAXIMUM SPEED 4,400 LBS. TURNTABLE MAXIMUM LOAD CAPACITY 1-10 ROUND/MINUTE CLOCKWISE ROTATING TURNTABLE DIRECTION INFINITE / MANUAL STRETCH ADJUSTMENT 10" DIAMETER ROLL CAPACITY 3" INNER FILM ROLL DIAMETER 20" ROLL WIDTH CAPACITY MACHINE FEATURES:
- PROGRAMMABLE LOGIC CONTROLLER (PLC) USER INTERFACE 6 MODES: THAT'S 5 AUTOMATIC MODES + 1 MANUAL MODE THE FILM CARRIAGE ADOPTS CLOSE LOOP SELF-ADJUSTING TECHNOLOGY, TO ENSURE EACH PACKAGE IS EVENLY WRAPPED ALLOWABLE PACKAGE WEIGHT (22 LBS - 4400 LBS) THIS PRODUCT HAS A 1-YEAR LIMITED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTECH Hose Adapter, 1 1/2 (N715)
- SAUNDERS Clipboard 1", Silver (22517)
- PRISMACOLOR Pencil, Color, Verithin, Sr, PK12 (2460)
- LEARNING RESOURCES Snap-n-Learn Dinos, 18 Pieces Per Set (6708)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Green (15A926)
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Cast Style, Clear (15A838)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case (SF309)
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Green (15A951)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1870)
- GOODWRAPPERS Pallet Netting Stretch Wrap 20" x 500 ft., Cast Style, Clear (15A847)
- GOODWRAPPERS Goodwrappers® Top Sheeting, 60" x 60", Clear, 1/Case (GOOD60601PK)
- Global Equipment Stretch & Shrink Wrap