Shop All Mobile Lift Tables
Global Equipment
Global Industrial„¢ Self Propelled Mobile Scissor Lift Table, 40"L x 20-1/2"W, 2000 Lb. Cap.
Mfr # ESM91D
Zoro # G802580561
product price: $5,052.99
/ea
Sold in multiples of 9 for $45,476.91
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$45,476.91
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # ESM91D
- Zoro # G802580561
- UPC # 707022339445
- Country of Origin China
- Category Mobile Lift Tables
Description
STANDOUT FEATURES: ✓ ERGONOMIC HANDLE PROVIDES EASY STEERING AND CONTROL CAPABILITY. ✓ 2,000 LB. WEIGHT CAPACITY. ✓ 40 ELEVATIONS PER CHARGE. RAISE AND LOWER HEAVY LOADS AT THE PUSH OF A BUTTON WITH THE GECTM SELF PROPELLED MOBILE SCISSOR LIFT TABLE. EQUIPPED WITH A PROVEN CURTIS CONTROLLER AND HALL ACCELERATOR TO PROVIDE OPERATORS WITH EFFORTLESS LIFTING, LOWERING, AND MOVEMENT, MAKING IT IDEAL FOR ANY COMMERCIAL OR INDUSTRIAL APPLICATION. ITS DURABLE STEEL CONSTRUCTION ENSURES LONG-LASTING USE WHILE THE POLYURETHANE WHEELS PROVIDE EASY MANEUVERABILITY AND SURFACE PROTECTION. POWERED BY 2 X 12V 54AH LEAD ACID BATTERY. CUL CERTIFIED ONBOARD CHARGER. MEETS EN 1570 NORM AND ANSI/ASME SAFETY STANDARDS. OVERALL MEASUREMENTS: 40" L X 24" W.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Multipurpose Scaffolding, 6 ft. (GSSI)
- BIG HORN Adjustable Heavy Duty Mobile Base (24500)
- GREENLEE Dispenser Assy, Wire 910 (910)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 115 lb, D (1UHK2)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- VESTIL Hydraulic Scissor Cart, 1500 lb. Cap, 47-1/2"W, 24"L (CART-1500-D-TS)
- GLOBAL INDUSTRIAL Mobile Scissor Lift with Oversized 63 x 32 Platform 1100 Lb. Cap. (988932)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- Global Equipment Lifting Tables