Shop All Pallet Jacks
Global Equipment
Global Industrial„¢ Quick-Lift Pallet Jack Truck 5500 Lb. Capacity - 27 x 48 Forks
Mfr # HPQ25L
Zoro # G302579553
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # HPQ25L
- Zoro # G302579553
- UPC # 707022079358
- Country of Origin China
- Category Pallet Jacks
Description
QUICK-LIFT PALLET JACK TRUCK 5500 LB. CAPACITY 27 X 48 - HPQ25L THE FASTEST, MOST PRODUCTIVE PALLET TRUCK OR SKID JACK ON THE MARKET. WITHIN TWO STROKES, PALLET OR SKID IS READY TO BE MOVED. HIGHLY EFFICIENT; ACHIEVE MAXIMUM LIFT HEIGHT IN HALF THE TIME. PUMP AUTOMATICALLY SWITCHES TO NORMAL OPERATION WHEN LOAD EXCEEDS 250 LBS. EUROPEAN DESIGNED FULLY SEALED EXCLUSIVE ENDURA PUMP HAS INTEGRAL OVERLOAD PROTECTION VALVE. SLIP-RESISTANT OFFSET HANDLE OFFERS COMFORT AND SAFETY. WELDED, HIGH STRENGTH "C" SECTION FORKS GIVE EXTRA RIGIDITY. UNIQUE ADJUSTABLE PUSH ROD KEEPS PROPER FORK ALIGNMENT. NYLON ENTRY ROLLERS EASE PALLET ENTRY/EXIT. DURABLE POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 14 ft. Ladder, Steel, Standard Fixed, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0115-Y)
- MAGNA LIFTING PRODUCTS 2 ton Push Trolley, Heavy Duty (PTR200)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 40' (SFCS4W-14AWG-40)
- SUPERWINCH Roller Fairlead (87-12911)
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity (DF3-2748)
- GLOBAL EQUIPMENT Dual-Direction Pallet Jack Truck 27 x 48 Forks 5000 Lb. Capacity (LEF55-3)
- GLOBAL EQUIPMENT Battery Powered Office Work Positioner Lift Truck 220 Lb. Capacity (E100R)
- GLOBAL EQUIPMENT Low Profile Pallet Jack Scale Truck 5000 Lb. Capacity 22 x 48 Forks (HPW20S-BJ)
- VESTIL Electric Pallet Truck, 4.5K, 20x48 (EPT-2048-45)
- NOBLELIFT ULTRA-LOW PROFILE PALLET JACK - FORK SIZE: 27"x44", CAPACITY: 2200 LBS (AC-UL22-2744)
- VESTIL Full Featured Pallet Truck, 6K, 27 x 48 (PM6-2748)
- Global Equipment Pallet Jacks & Pallet Tilters