Shop All Pallet Jacks
Global Equipment
Global Industrial„¢ Premium Low-Profile Narrow Fork Pallet Jack Truck 4500 Lb. Cap. 21x48 Forks
Mfr # MLL2052148
Zoro # G202579455
product price: $736.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # MLL2052148
- Zoro # G202579455
- UPC # 707022079433
- Country of Origin China
- Category Pallet Jacks
Description
PREMIUM LOW-PROFILE NARROW FORK PALLET JACK TRUCK 4500 LB. CAPACITY 21 X 48 - MLL2052148 SEALED LEAK-PROOF EXCLUSIVE ENDURA PUMP WITH HARDENED CHROME PISTON AND RAM OFFERS SMOOTH, TROUBLE-FREE OPERATION. STEEL ROLLER CHAIN MECHANISM OPENS AND CLOSES VALVE WITH PRECISION. BY-PASS VALVE HELPS PROTECT AGAINST OVERLOAD. SUPER-STRONG, BOX FLANGED STRUCTURALLY REINFORCED TAPERED FORKS. DURABLE POWDER COAT FINISH. CONVENIENT 3-STAGE (RAISE, NEUTRAL, LOWER) FINGERTIP CONTROL AND SAFETY LOOP HANDLE. INCLUDES GREASE FITTINGS TO HELP MAINTAIN PERFORMANCE. ARTICULATED 3/4" AXLE ALLOWS LOAD TO MOVE SMOOTHLY ACROSS UNEVEN SURFACES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Extension Ladder Leveler, Aluminum (PK70-1)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214G)
- LIFT-ALL Web Sling, Type 4, 13 ft L, 1 in W, Polyester, Silver (EE2801TTX13)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- GLOBAL EQUIPMENT Dual-Direction Pallet Jack Truck 27 x 48 Forks 5000 Lb. Capacity (LEF55-3)
- GLOBAL EQUIPMENT Low Profile Pallet Jack Scale Truck 5000 Lb. Capacity 22 x 48 Forks (HPW20S-BJ)
- GLOBAL EQUIPMENT Battery Powered Office Work Positioner Lift Truck 220 Lb. Capacity (E100R)
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity (DF3-2748)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4048-3247)
- DAYTON Narrow Steel Pallet Jack with 5500 lbs. Capacity (2ZE58)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 21'' x 36'' (PAKPT08)
- Global Equipment Pallet Jacks & Pallet Tilters