Shop All Power Strips
Global Equipment
Global Industrial„¢ Power Strip, 18 Outlets, 15A, 24"L, 15' Cord
Mfr # LTS-18H325
Zoro # G802664759
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Power strip
- Cord length 15 ft
- Usb port No
- Amperage 15 a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # LTS-18H325
- Zoro # G802664759
- UPC # 707022364942
- Country of Origin China
- Category Power Strips
Dimensions
Cord length | 15 ft |
Strip length | 24 in |
Awg size | 14 awg |
Description
KEEP YOUR CORDS ORGANIZED WITHIN ONE RELIABLE OUTLET CENTER FOR MAXIMUM CONVENIENCE. ENCASED IN STRONG ALUMINUM HOUSING, THIS STURDY POWER STRIP ACCEPTS UP TO 18 PLUGS MAKING IT IDEAL FOR A WIDE RANGE OF APPLICATIONS. THE ON/OFF ROCKER SWITCH IS EASY TO SPOT, ILLUMINATING RED WHEN THE POWER IS UP AND RUNNING. EASY TO USE AND QUICK TO INSTALL, THIS POWER STRIP WILL GET YOU BACK TO THE TASK AT HAND WITH ALL YOUR POWERED DEVICES READY TO GO. SNAP/SLIDE MOUNTING CLIPS INCLUDED. 15 AMP/120V. 15 FOOT CORD. DIMENSIONS: 24" X 1.9" X 1.8". CETLUS LISTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 200A, Time Delay, 80VAC, Bolt-On (CNL200)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 5 PK (MDQ-5)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 4" x 4" x 1' (6-Pack) (F4X4BL6)
- HUBBELL Tapping Tee, Female-Female-Male, Wht (HBLTW)
- GLOBAL EQUIPMENT Global Industrial„¢ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord (FL-209S3)
- GLOBAL EQUIPMENT Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15' Cord (LTS-9H650-15ft-SP)
- GLOBAL EQUIPMENT Global Industrial„¢ Power Strip, 16 Outlets, 15A, 72"L, 6' Cord (LTS-72-16-6FT)
- GLOBAL EQUIPMENT Power Strip, 7 Outlets, 15A, 20"L, 6' Cord (LTS-19-7-6FT)
- GLOBAL EQUIPMENT Global Industrial„¢ Surge Protected Power Strip, 12 Outlets, 15A, 1500 Joules, 6' Cord (LTS-12-S2-6ft-SP)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- TRIPP LITE Outlet Strip, Metal Housing, White, 120V (PS607HG20AOEM)
- Global Equipment Power Strips