Global Equipment

Global Industrial„¢ Portable Dehumidifier, Energy Star, 20 Pint


product price: $426.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

STANDOUT FEATURES: ✓ ENERGY STAR CERTIFIED. ✓ AUTOMATIC SHUT-OFF FEATURE PREVENTS CONDENSATE OVERFLOW AND SPILLAGE CAUSED BY CONSTANT UNIT OPERATION. ✓ FOUR INTEGRATED WHEEL CASTERS PROVIDE QUICK MOBILE TRANSPORTATION IF NEEDED. CLEAR OUT HUMIDITY WITH EASE. THE GECTM PORTABLE DEHUMIDIFIER REMOVES UP TO 20 PINTS OF MOISTURE FROM THE AIR PER DAY, MAKING IT SUITABLE FOR SMALL SPACES THAT ARE PRONE TO EXCESSIVE MOISTURE. THE DEHUMIDIFIER IS DESIGNED FOR EASE OF USE, FEATURING AIR OUTLETS THAT ARE VERTICALLY POSITIONED FOR OPTIMUM AIRFLOW AND A DIGITAL TOUCHPAD THAT ALLOWS FAN SPEED AND OTHER ADJUSTMENTS TO BE MADE. IDEAL FOR COMPACT COMMERCIAL AND INDUSTRIAL AREAS THAT NEED A SLIM BUT STURDY HUMIDITY-FIGHTING MACHINE. AIR FILTER IS WASHABLE FOR SIMPLE UPKEEP. NO PUMP INCLUDED. UL AND CUL LISTED. ELECTRONIC KEYPAD INTERFACE AND LED DISPLAY PROVIDE EASY CONTROL AND MONITORING. LIGHTS ABOVE ICON SYMBOLS EASILY INDICATE WHICH MODE IS CURRENTLY ACTIVE. MIN TEMP: 41°F. MAX TEMP: 89°F. INCLUDED SJT TYPE PLUG. KEYPAD CONTROLS ARE: FILTER RESET, FAN SPEED CHANGE, INCREASE BUTTON, PUMP BUTTON, DECREASE BUTTON, TIMER BUTTON, AND ON/OFF BUTTON.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.