Shop All Wire Shelf Accessories
Global Equipment
Global Industrial„¢ Polypropylene S100x8 Female Buttress x 2" Female NPT Pipe Thread
Mfr # B700415
Zoro # G502663618
Sold in multiples of 2 for $62.58
$62.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # B700415
- Zoro # G502663618
- UPC # 707022368957
- Country of Origin Mexico
- Category Wire Shelf Accessories
Description
ADAPTERS CREATE COMPATIBLE CONNECTIONS BETWEEN IBC VALVES AND OTHER ADAPTER CONNECTIONS FOR SECURE CONTENT TRANSFER AND EASY ACCESS. EACH IBC ADAPTER IS INDIVIDUALLY PACKAGED FOR STERILITY AND CLEAR IDENTIFICATION. ITS HIGH-QUALITY POLYPROPYLENE CONSTRUCTION IS RATED TO 150 PSI AND SUITABLE FOR USE WITH MOST IBC CHEMICAL CONTENTS. THREAD COMPATIBILITY DETAILS:
- S100X8 (3") BUTTRESS THREAD 97-100MM (3.82"-3.94") OUTSIDE DIAMETER AND 8MM (0.12") THREAD PITCH (DISTANCE BETWEEN THREADS) FOUND ON MANY 3"OUTLET IBC'S WITH SHORT LENGTH AND LARGE THREADING REFER TO KEY G IN REFERENCE TABLE FOR MORE DETAILS. NOTE: BSP FITTINGS ARE COMPATIBLE WITH NPS/NPT VALVES OR ADAPTERS WITH A 2" DIAMETER OR SMALLER; APPLICABLE FOR PLASTIC FITTINGS ONLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Metal, Black (I 2060)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 96"Wx30"D (CVTR5OB-9630)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA2)
- GLOBAL EQUIPMENT Global Industrial„¢ 96" Long Gray Double Rivet Channel Beam (RLB96HD)
- GLOBAL EQUIPMENT Polypropylene S100x8 Female Buttress x 2" Male NPT Pipe Thread (B700407)
- GLOBAL EQUIPMENT Gravity Carton Flow Roller Track Kit 48" (184200)
- GLOBAL EQUIPMENT Nexel CA85RN (2) Swivel (2) Rigid Stem Casters, 8" Pneumatic, Set of (4), 1200 lb Capacity (798814)
- GLOBAL EQUIPMENT Polypropylene S60x6 Female Buttress x 2" Female NPS Pipe Thread Adapter (B700359)
- GLOBAL EQUIPMENT Nexel CA5RSB (2) Swivel Brake (2) Rigid Stem Casters, 5" Polyurethane, Set of (4), 1200 lb Cap (798824)
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome (L48N-4C-1PK)
- Global Equipment Wire Shelving