Shop All Low Voltage Thermostats
Global Equipment
Global Industrial® Non-Programmable Thermostat, Heat, Cool, Off, Auto, 24 VAC
Mfr # WT010
Zoro # G102712679
original price:
$81.39
11% off
new price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # WT010
- Zoro # G102712679
- UPC # 707022353359
- Country of Origin China
- Category Low Voltage Thermostats
Description
NON-PROGRAMMABLE THERMOSTAT, HEAT, COOL, OFF, AUTO, 24 VAC THE THERMOSTAT PROVIDES INDOOR TEMPERATURE CONTROL FOR VARIOUS OFFICE, RESIDENTIAL, AND COMMERCIAL APPLICATIONS. THE THERMOSTAT HAS A HEAT/COOL SETTING ALLOWING YOU TO ADJUST THE TEMPERATURE FOR EASY CLIMATE CONTROL. THE BACKLIT LCD DISPLAY ALLOWS YOU TO EASILY READ THE TEMPERATURE SETTINGS IN DARK OR DIMLY LIT AREAS. THE 6 WIRING TERMINALS ARE LOCATED ON THE BACK OF THE THERMOSTAT TO SUPPORT DIFFERENT MODE TYPES. THE BATTERIES MUST BE INSTALLED WITH THE CORRECT POLARITY AND BATTERY TYPE FOR PROPER UNIT FUNCTIONALITY. INCLUDES 2 WALL ANCHORS AND MOUNTING HOLES FOR EASY INNER WALL INSTALLATION. LOW BATTERY CHECK FEATURE INCLUDED. WHITE COLOR FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 16x16x2", MERV 14 (4YVD7)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC00059)
- WHITE-RODGERS Oil Management Control, Junction Box, 24V (OMB JB24)
- CANARM ExtFn, 14In Bld Dia, Galvalum, 115V (AX14-3)
- HONEYWELL Thermostat Econ Lv Wl Mt White (CT30A)
- HONEYWELL Th1100Dh1004 24V Or 750Mv (TH1100DH10)
- WHITE-RODGERS 1C21-101 24V Snap Acting Single (1C21-101)
- WHITE-RODGERS Sensi Wifi Thermostat (ST75)
- HONEYWELL Th108Plus 240Vac Two Or Four (TH108PLUS)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-001)
- HONEYWELL Thermostat 5-2Day Wht (RTH6360D1002E)
- Global Equipment Low Voltage Thermostats