Shop All Step Stools
Global Equipment
Global Industrial„¢ Medical Step Stool With Non-Skid Rubber Footstool Platform
Mfr # 507
Zoro # G802572641
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 507
- Zoro # G802572641
- UPC # 707022329897
- Country of Origin Canada
- Category Step Stools
Description
GEC MEDICAL STEP STOOL, NON-SKID RUBBER FOOTSTOOL PLATFORM THE CHROME STEEL CONSTRUCTION ON THIS MEDICAL STEP STOOL IS DURABLE AND ATTRACTIVE. THE NON-SKID, RIBBED RUBBER PLATFORM PROVIDES STABILITY, AS DO REINFORCED RUBBER TIPS ON THE LEGS. FEATURES:
- STURDY, 1" DIAMETER CHROME STEEL TUBING CONSTRUCTION NON-SKIP RIBBED RUBBER PLATFORM REINFORCED RUBBER TIPS STEP SURFACE: 14"W X 11"D STEP HEIGHT: 9-1/4"H OVERALL DIMENSIONS: 17-5/16"W X 13-3/4" X 9-1/4"H WEIGHT CAPACITY: 350 LBS. LIMITED : 1 YEAR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3-1/2"x1-1/4" Gray Thermo Plastic Rubber Wheel, Threaded Stem Caster80 (HD-5235-22-TPR)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 10 in. W (3241514-TRD30)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100DOG-4)
- VESTIL 35-1/2" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-36-HDG)
- LITTLE GIANT LADDERS 3 Steps, Aluminum Step Stool, 300 lbs Load Capacity, Gray (10310BA)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- AMERIHOME Utility Stool, 2 Step (STL2BX)
- STROMBERG CARLSON STEEL PLATFORM STEP 4IN & 8IN HEIGHTS FOLDING LEGS (S-150)
- COSCO Folding Step Stool, 8-1/2"H, Orange/Gray (11903BGO1E)
- TEE-ZED PRODUCTS STOOL STEP 2UP PREMIUM AQ-WHT (L6062)
- Global Equipment Ladders