Shop All Utility Carts
Global Equipment
Global Industrial„¢ Manual High-Lift Skid Jack Truck, 2200 Lb. Capacity, 27" x 45" Forks
Mfr # JL6810
Zoro # G302561985
product price: $1,305.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,305.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # JL6810
- Zoro # G302561985
- UPC # 7070220774084
- Country of Origin China
- Category Utility Carts
Description
MANUAL HIGH-LIFT SKID JACK TRUCK 2200 LB. CAPACITY 27 X 45 FORKS - JL6810 HEAVY DUTY TRUCK HAS 4MM THICK REINFORCED STEEL PLATE FOR ADDED STRENGTH. FORKS CAN BE RAISED FROM 3-1/2" TO 31-1/2"H. SUPPORT LEGS AUTOMATICALLY EXTEND WHEN THE LOAD REACHES 16-1/2"H AND HELP PREVENT THE TRUCK FROM MOVING. REQUIRES 60 STROKES TO REACH FULL HEIGHT AT MAXIMUM CAPACITY AND AUTOMATICALLY SLOWS THE DESCENDING SPEED WITH HEAVIER LOADS TO HELP PROTECT CARGO. ROLLS EASILY ON 6" POLYURETHANE STEER WHEELS AND 3" LOAD ROLLERS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x1-1/2" GRAY IRON SEMI STEEL WHEEL, 600 LBS CAPACITY (STL4X15)
- US CARGO CONTROL 12" Airline-Style Angled Track - Aluminum (ATA12AL)
- CROSBY Turnbuckle, Jaw and Jaw, Steel, 1 in. Dia. (1032812)
- GLOBAL INDUSTRIAL Steel Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity (330036)
- GLOBAL EQUIPMENT Nexel Chrome ESD Adjustable Shelf Cart, 3 Shelf, 48"L x 18"W x 40"H, Polyurethane Casters (SC1848ESD3)
- GLOBAL EQUIPMENT Magliner® Aluminum Hand Truck Double Handle Balloon Wheels (334534)
- GLOBAL EQUIPMENT Global Industrial„¢ Industrial Duty Pallet Jack Truck 5500 Lb. Capacity 27 x 42 Forks (TX25L-1)
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 60 x 24 with Wood Shelves, Rubber Casters (983116)
- GLOBAL EQUIPMENT Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity (BS25)
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 36x24, Wood Shelves, Polyurethane Casters (585419)
- LITTLE GIANT Ergonomic Shelf Truck, 24" x 36" Shelf, 1200 lbs. Capacity, Flush Top (ENLG2436BRK)
- Global Equipment Utility Carts