Shop All Hand Dryers
Global Equipment
Global Industrial„¢ High Velocity Vertical Automatic Hand Dryer W/ HEPA Filter, White, 110-120V
Mfr # AK2030
Zoro # G902696056
product price: $1,261.99
/ea
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # AK2030
- Zoro # G902696056
- UPC # 707022462808
- Country of Origin United States
- Category Hand Dryers
Description
THE GEC HAND DRYER IS ENERGY EFFICIENT, AND HELPS SAVE UP TO 85% MORE ENERGY THAN CONVENTIONAL WARM AIR HAND DRYERS, AND UP TO 90% SAVINGS VERSUS PAPER TOWELS. HEPA FILTER HELPS REMOVE UP TO 99.9% OF BACTERIA FROM THE AIR USED TO DRY HANDS, AND ALSO HELPS KEEP THE MOTOR AND OTHER PARTS CLEAN. DURABLE PLASTIC CONSTRUCTION WITH WHITE FINISH THAT COMPLEMENTS ANY DÉCOR. AUTOMATIC, TOUCH-FREE OPERATION. INSERT HANDS INTO THE DRYER AND SLOWLY RAISE HANDS UP TO DRY HANDS. OPERATES AT 110-120V, 14.16 AMPS, 60 HZ AT 68-70 DECIBELS. HAND DRYER CAN BE SET FOR LOW OR HIGH SPEED, AND FOR COLD OR HOT AIR TEMPERATURE. FEATURES A WATER RESERVOIR TO KEEP FLOOR AND SURROUNDING AREA DRY. DRAIN TANK IS LOCATED AT THE BOTTOM OF THE HAND DRYER AND CAN EASILY BE REMOVED AND CLEANED. INCLUDES MOUNTING SCREWS AND CLEANING BRUSH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 3/4" Wall (744-AC13834SSPT)
- ANVIL 2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030804)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8215B070)
- ZORO SELECT 1" Solder Brass Swing Check Valve (10F330)
- GLOBAL EQUIPMENT High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (ThinDry KW-1019)
- SANIFLOW MACHFLOW HAND DRYER - SATIN STAINLESS STEEL (M09ACS-UL)
- SANIFLOW JUNIOR PLUS HAND DRYER - WHITE (M88APLUS-UL)
- EXCEL DRYER Xlerator Automatic Hand Dryer, White Thermoset Fiberglass, 110120V (603161)
- DYSON Wall Panel Protector, Silver, SS (BACK-PANEL-V)
- BOBRICK B3725115V Satin Stainless Steel Hand Dryer (B3725-115V)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-ECO-110-120V)
- Global Equipment Hand Dryers