Global Equipment

Global Industrial„¢ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Black


product price: $171.99
/ea
Sold in multiples of 14 for $2,407.86
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GAS SPRING LED/LCD FLAT PANEL MONITOR ARM FOR GECTM ORBIT COMPUTER WORKSTATIONS THIS ECONOMY AND ERGONOMIC DESIGNED FLAT PANEL MONITOR ARM IN BLACK COLOR HAS DURABLE ALUMINUM CONSTRUCTION AND IS IDEAL FOR MOST VESA-ENABLED FLAT PANEL MONITORS UP TO 24". THE MONITOR ARM SUPPORTS UP TO 20 LBS. AND CAN BE EASILY INSTALLED TO GECTM ORBIT COMPUTER WORKSTATION POSTS (SOLD SEPARATELY). SHIPS FULLY ASSEMBLED FOR QUICK AND EASY INSTALLATION. FEATURES:
    ALUMINUM CONSTRUCTION OFFERS GREATER DURABILITY FITS MOST FLAT-PANEL DISPLAYS UP TO 24" FULL-MOTION SWIVEL ARM ADJUSTS FOR ANGLE CABLE MANAGEMENT FEATURE ROUTES CABLES UNDER THE ARM TWO MOUNTING BRACKETS AND MOUNTING HARDWARE INCLUDED QUICK AND EASY INSTALLATION SPECIFICATIONS:
      COLOR: BLACK CONSTRUCTION: ALUMINUM, STEEL SCREEN SIZE COMPATIBILITY: UP TO 24" WEIGHT CAPACITY: 20 LBS. LIFT: 11.81" (300 MM) TILT: + 90° / - 65° SWIVEL: + 90° / - 90° ROTATION: 360° VESA PATTERN (MM): 75X75; 100X100 ARM EXTENSION: 4.25" MIN EXTEND TO 24.41" MAX CERTIFICATIONS: ROHS COMPLIANT, TUV CERTIFIED LIMITED : 1 YEAR PACKAGE INCLUDES:
        (1) BLACK MONITOR ARM WITH VESA 75X75, 100X100 HOLE PATTERN (1) SINGLE ARM ADAPTOR (1) FLAT MOUNT BRACKET (1) ANGLE MOUNT BRACKET MOUNTING HARDWARE KIT INSTALLATION MANUAL NOTE: TO CREATE A FULLY ADJUSTABLE SIDE-BY-SIDE MONITOR CONFIGURATION THAT LIFTS TWO SCREENS, THE DUAL ARM ADAPTOR (MODEL# 436947BK) IS AVAILABLE AND SOLD SEPARATELY.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.