Global Equipment

Global Industrial„¢ Forklift Pedestrian Safety LED Warning Spotlight, Blue


product price: $115.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

BEST VALUE BLUE LED FORKLIFT PEDESTRIAN SAFETY WARNING SPOTLIGHT PROMOTE WORKER & PEDESTRIAN SAFETY!! WHEN THE LED SAFETY WARNING SPOTLIGHT ASSEMBLY IS MOUNTED TO A FORKLIFT OR OTHER MOVING VEHICLE, IT PROJECTS BRIGHT BLUE SPOT BEAM PATTERN ON THE FLOOR SURFACE. SINCE MULTIPLE LIGHTS CAN BE MOUNTED ONTO A SINGLE FORK LIFT TRUCK, THE WARNING LIGHT SPOTS CAN BE SEEN BEHIND OR IN FRONT OF THE FORKLIFT. THE BRIGHT LIGHT SPOT ON THE FLOOR IS CLEARLY VISIBLE TO PEDESTRIANS, MACHINES AND VEHICLES IN THE AREA, REGARDLESS OF THE AMBIENT NOISE, ALERTING THEM TO THE NEARBY PRESENCE OF THE FORKLIFT. TRADITIONAL AUDIO BACK UP ALARMS CAN BLEND INTO AMBIENT NOISE IN THE BUILDING AND PEDESTRIANS CAN BECOME IMMUNE TO THE AUDIO WARNING. TWIN 5 WATT SOLID-STATE, SHOCK-RESISTANT, CREE LED (LIGHT EMITTING DIODE) LIGHTS YIELDING 600 LUMENS ARE ENCLOSED IN AN IP68 RATED HOUSING WITH A UV-RESISTANT PMMA POLYCARBONATE LENS. THE LED FORKLIFT SAFETY LIGHT USES THE VEHICLE ELECTRICAL POWER TO OPERATE AND CAN BE INSTALLED ON THE FRONT AND/OR REAR OF ANY FORKLIFT, SWEEPER, AGV OR INDUSTRIAL VEHICLE (CONFIGURED FOR 10 VOLT TO 80 VOLT DC INPUT RANGE, WITH REVERSE VOLTAGE PROTECTION). THE 50,000 HOUR SERVICE LIFE LED'S ARE MOUNTED IN A RUGGED DIE-CAST ALUMINUM HOUSING FOR LONG LIFE. WORKING ENVIRONMENT TEMPERATURE IS -31 TO 185° F. UNIVERSAL STAINLESS STEEL SWIVEL MOUNTING BRACKET ALLOWS FOR EASY INSTALLATION. NOTE: CONFIGURED FOR 10 TO 48 VOLT DC INPUT: 0.550 AMPS @ 12V DC 0.280 AMPS @ 24V DC 0.180 AMPS @ 36V DC 0.140 AMPS @ 48V DC NOTE: SOLD INDIVIDUALLY; 2 LIGHTS ARE RECOMMENDED, 1 FOR EACH END OF THE FORKLIFT.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.