Shop All Ducting Hoses
Global Equipment
Global Industrial„¢ Flame Retardant Flexible Duct For 16" Fan, 32'L, Yellow
Mfr # BR-16-32ft
Zoro # G002607778
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyvinyl
- Assembly required Assembled
- Color family Yellow
- Tube diameter 16 in
- Duct length 32 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # BR-16-32ft
- Zoro # G002607778
- UPC # 707022327442
- Country of Origin China
- Category Ducting Hoses
Dimensions
Tube diameter | 16 in |
Duct length | 32 ft |
Fan diameter | 16 in |
Details
Material | Polyvinyl |
Assembly required | Assembled |
Color family | Yellow |
Description | Flame retardant flexible duct |
Description
PORTABLE BLOWER VENTILATOR FANS 32'L DUCTING FOR 16" DIAMETER FAN DUCTING EASILY CONVERTS BLOWER FAN (SOLD SEPARATELY) TO AN EXHAUST FAN WITH CONVENIENT, FLEXIBLE DUCTING. DUCTS INCLUDE QUICK-CONNECT COUPLING FOR EASY BLOWER ATTACHMENT. DUCTS ARE MADE WITH 2-PLY REINFORCED POLYVINYL THAT IS FLAME RETARDANT AND WITHSTANDS -20° TO 180°F TEMPERATURES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Moisture Indicator (PSG-3MF)
- ALL-FILTERS 10X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (10201.8 6PK)
- CADET 24" Electric Baseboard Heater, White, 262/350W, 208/240V (2F350W)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- GLOBAL EQUIPMENT Flame Retardant Flexible Duct 16Ft for 16 Inch Diameter Fan (BR-16-16ft)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 25 ft. L, URE (0338-0125-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2021-0300-2025)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0337-0400-0001)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly Film (0631-0300-0501)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, Poly (2105-0250-1250)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Urethane (2132-0300-2225)
- Global Equipment Ducting Hoses