Shop All Hand Soap & Lotion Dispensers
Global Equipment
Global Industrial„¢ Countertop Automatic Soap Or Sanitizer Foam Dispenser, 350 ml, White/Chrome
Mfr # PW-002-5-FOAM
Zoro # G302580405
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # PW-002-5-FOAM
- Zoro # G302580405
- UPC # 707022453783
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
WHETHER PATRONS, EMPLOYEES, OR VISITORS ARE PASSING BY OR ABOUT TO ENTER A COMMON GATHERING POINT, THE GEC COUNTERTOP AUTOMATIC FOAM SANITIZER DISPENSER IS THE PERFECT DISPENSING STATION FOR ANY LOBBY, WAITING ROOM OR TABLE CLOSE TO A COMMON ENTRY, GATHERING OR EXIT POINT. THIS AUTOMATIC DISPENSER IS DESIGNED TO ONLY ACCEPT SANITIZING FOAM SOLUTIONS UP TO A 350 ML CAPACITY AND DISPENSES SMALL AMOUNTS VIA CONTACT-FREE ACTIVATION. SIMPLY REACH HANDS UNDERNEATH THE SPOUT WITHIN THE UNIT'S DETECTION RANGE. THE SLEEK PLASTIC FRAME CONSTRUCTION IS A NEUTRAL WHITE AND CHROME FINISH THAT COMPLIMENTS ANY WORKPLACE OR COMMERCIAL SETTING FROM HOTEL CHECK-IN STATIONS TO OFFICE RECEPTION DESKS. IN ADDITION TO BEING LIGHTWEIGHT AND COMPACT IN DESIGN TO ALLOW FOR A QUICK AND CONVENIENT SETUP OR PLACEMENT, THE UNIT IS BATTERY POWERED FOR CONVENIENT OPERATION MANAGEMENT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Finish, 2.5L, 30 min., PK6 (5383021)
- NOBLES Front Squeegee Blade, Linatex Material (1203954)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (400RY)
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32350-BL)
- PURELL FMX-20™ Push-Style Soap Dispenser, 2000mL, Graphite (5234-06)
- PURELL Hand San Disp, BLK, 1,200 mL, 4 1/2 inD (5124-01)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 800ml, , WE, PK 4 (RCP2018582)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, White, PK12 (1045-WHT-12)
- RUBBERMAID Soap Dispenser, 800mL, Black (FG450034)
- BRADLEY Soap Dispenser 16oz 6in. spout (6326-000000)
- PURELL Hand Soap Dispenser, White, 1200 mL (8330-E1)
- Global Equipment Hand Soap & Lotion Dispensers