Global Equipment

Global Industrial„¢ Commercial Duty Battery Operated No Pump Backpack Sprayer W/Brass Wand


product price: $234.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GEC™ COMMERCIAL DUTY BATTERY OPERATED NO PUMP BACKPACK SPRAYER W/BRASS HANDLE THIS COMMERCIAL DUTY BATTERY OPERATED NO PUMP BACKPACK SPRAYER IS DESIGNED TO EVENLY DISTRIBUTE CHEMICALS FOR OUTDOOR ENVIRONMENTS INCLUDING MAINTENANCE, LANDSCAPING, AGRICULTURAL, AND MORE. THE CONTROL HANDLE WITH CONTINUOUS SPRAY SWITCH LOCKS THE NOZZLE TO THE ON POSITION FOR SPRAYING EASE. THE PADDED BACKPACK STYLE STRAPS ALLOW YOU TO COMFORTABLY CARRY THE SPRAYER FOR EASY HANDLING. THE EXTRA-LARGE FILL OPENING ALLOWS CONVENIENT CHEMICAL REFILLS WHILE PREVENTING SPILLAGE. THE HANDLE, NOZZLE, AND WAND ARE MADE OF BRASS PROVIDING YEARS OF RELIABLE OXIDATION AND CORROSION RESISTANCE. THE 4 GALLON (15 LITER) PLASTIC TANK CONSTRUCTION IS BOTH IMPACT AND BREAK RESISTANT FOR LASTING DURABILITY. THE TRANSLUCENT WHITE COLOR FINISH PROVIDES HIGH CHEMICAL LEVEL VISIBILITY FOR USER CONVENIENCE. INCLUDES A HEAVY DUTY BRASS NOZZLE WITH FULL CONICAL SPRAY PATTERN AT A MAXIMUM 65PSI. FEATURES A 12 VOLT 10 AMP HOUR BATTERY WITH METER & CHARGER. APPROXIMATE RUN TIME OF 10 HOURS ON A FULL CHARGE.

IF USING SPRAYER FOR SANITIZING AND DISINFECTING WITH BLEACH, USE NO MORE THAN A 6% SODIUM HYPOCHLORITE CONCENTRATION AND THEN DILUTE 5:1 WATER TO BLEACH. USE WITHIN 24 HOURS OF MIXING AND ALWAYS FOLLOW CDC GUIDELINES.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.