Shop All Hand Soap & Lotion Dispensers
Global Equipment
Global Industrial„¢ Automatic Hand Sanitizer/Liquid Soap Dispenser, 1200 ml Capacity
Mfr # PW-1406L
Zoro # G302580825
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # PW-1406L
- Zoro # G302580825
- UPC # 707022437424
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
THE GECTM AUTOMATIC HAND SANITIZER/LIQUID SOAP DISPENSER PROVIDES IMMEDIATE DISPENSING WITHIN A SENSE DETECTION RANGE OF 3-5", MAKING THIS HIGHLY SUITABLE FOR SCHOOL CLASSROOMS, OFFICES, SUPERMARKETS, HOSPITALS, AND OTHER HIGH VOLUME FACILITIES. THESE BATTERY POWERED, HANDS-FREE DISPENSERS FEATURE AN EXTERNAL ON/OFF SWITCH, A TAMPER-RESISTANT LOCK SYSTEM FOR ADDED SAFETY, AND A KEY TO ALLOW CONVENIENT ACCESS FOR ASSIGNED PERSONNEL. DISPENSERS ACCEPT MOST BULK LIQUID SOAPS AND SANITIZERS UP TO A 1200 ML CAPACITY INSIDE A SOLID CASE OF DURABLE ABS PLASTIC FOR LASTING USE. DISPENSES 0.03 OZ. PER ACTIVATION. MOUNTING HARDWARE ALLOWS VERSATILE ATTACHMENT OPTIONS TO WALLS, TABLE TOPS, OR STANDS. UNIT IS BATTERY POWERED BY (4) C BATTERIES (SOLD SEPARATELY). MOUNTING HARDWARE INCLUDED. STANDS AND BATTERIES NOT INCLUDED. PACKAGE QUANTITY IS 1. DISPENSER DIMENSIONS ARE 6"L X 4-1/4"W X 11"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- WEIMAN Floral Scent Stainless Steel Cleaner & Polish 12 oz Liquid (76)
- SIMPLE SCRUB Disposable Pad Refills, PK10 (DP100)
- KINGSWAY GROUP Soap Dispenser, LTX Series, Wall, Manual (KG08)
- PURELL FMX-20™ Push-Style Soap Dispenser, 2000mL, Graphite (5234-06)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispenser (14380-BV)
- PROVON TFX 1200mL Foam Soap Dispenser, Touch-Free, Dove Gray (2745-12)
- UBT SHIELD Hand Sanitizer Dispenser Stand, Gel Form, Material: Steel (565189)
- DAANSEN Dispenser, Manual Foam, 1000mL, Black, PK12 (9360-B)
- BESTCARE Lig Resistant Soap Dish, Slvr, 5x7x2-5/8In (1832-PF)
- Global Equipment Hand Soap & Lotion Dispensers