Shop All Floor Scrubbers
Global Equipment
Global Industrial„¢ Auto Walk-Behind Floor Scrubber 17" Cleaning Path, Two 80 Amp Batteries
Mfr # T35B
Zoro # G202662409
product price: $3,877.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,877.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # T35B
- Zoro # G202662409
- UPC # 707022370165
- Country of Origin China
- Category Floor Scrubbers
Description
GLOBAL AUTOMATIC FLOOR SCRUBBER MACHINE OFFERS DURABLE CONSTRUCTION AND IS EASY TO USE. ROTATIONALLY MOLDED POLYETHYLENE TANKS ARE CORROSION AND IMPACT RESISTANT. 17" CLEANING PAD PROVIDES A WIDE 17" CLEANING PATH FOR GREATER COVERAGE IN LESS TIME. SMALLER HOUSING ALLOWS MACHINE TO BE USED IN NARROW SPACES. PAD ASSIST FEATURE HELPS PULL THE MACHINE FORWARD BY THE FRICTION OF THE SCRUB DECK PAD AGAINST THE FLOOR, THE OPERATOR SIMPLY NEEDS TO TILT THE SCRUBBER FORWARD TO ENABLE SPINNING PAD TO CONTACT THE FLOOR. THE FLOOR SCRUBBER IS POWERED BY A 0.67 PEAK HORSEPOWER MOTOR THAT OFFERS 140 RPM, 0.7 HP SUCTION MOTOR THAT OFFERS 102" WATER LIFT, AND A COVERAGE RATE OF 16,000 SQ. FT. PER HOUR. THE SCRUBBER FEATURES A 9.2 GALLON SOLUTION TANK AND A 10.5 GALLON RECOVERY TANK. THE SCRUBBER HAS A HEAVY DUTY 30"W CAST ALUMINUM SQUEEGEE ASSEMBLY FOR REMOVING CLEANING SOLUTION. FLOOR CLEANING MACHINE INCLUDES 2 X 12V 80AH BATTERIES THAT HAVE A RUN TIME OF 3.5 HOURS. SET OF SQUEEGEE BLADES AND PAD DRIVER ARE INCLUDED. SCRUB BRUSH AND FLOOR PADS SOLD SEPARATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE PROFESSIONAL Scour Pad, 2 3/4 x 4 1/2, Purple, PK24 (2020)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYR2 (1TYR2)
- BEARACADE Film, Self Adhesive, 48Inx200Ft (6CCB48)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Red, 1/4 Fold Poly Wrapped, Hydroknit, 50 Wipes, 12 1/2 in x 12 in, 4 PK (41029)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path (18' T45/50E)
- GLOBAL EQUIPMENT Auto Floor Scrubber, 13-3/4" Cleaning Path (XD209)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 22" Cleaning Path (T90)
- GLOBAL EQUIPMENT Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path (T45/50E)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- ONFLOOR TECHNOLOGIES Onfloor 16in High Speed Surfacing Machine, 1.5 HP, 3450 RPM - (496898)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- Global Equipment Floor Scrubbers