Shop All Floor Scrubbers
Global Equipment
Global Industrial„¢ Auto Ride-On Floor Scrubber, 34" Cleaning Path
Mfr # T150/85 R
Zoro # G002662524
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,665.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # T150/85 R
- Zoro # G002662524
- UPC # 707022344449
- Country of Origin China
- Category Floor Scrubbers
Description
GEC¿ AUTOMATIC RIDE-ON FLOOR SCRUBBER OFFERS SUPERIOR PERFORMANCE FOR HEAVY DUTY CLEANING AND SCRUBBING APPLICATIONS. ROTATIONALLY MOLDED POLYETHYLENE HOUSING IS CORROSION AND IMPACT RESISTANT. POWERED BY A 1.34 PEAK HORSEPOWER BRUSH MOTOR THAT OFFERS 200 RPM. VARIABLE SPEED CONTROL TRANSAXLE DRIVE; FORWARD AND REVERSE DRIVE. FEATURES LARGE CAPACITY SOLUTION AND RECOVERY TANKS FOR LOW MAINTENANCE. INCLUDES HEAVY DUTY CAST ALUMINUM SQUEEGEE ASSEMBLY AND TWO 17" DECKS (TOTAL OF 34" CLEANING PATH). 34" SCRUBBER FEATURES 40 GALLON SOLUTION AND 45 GALLON RECOVERY TANK. FEATURES BRIGHT LED HEADLIGHT AND DIAMOND TREAD PLATFORM FOR ADDED SAFETY. PROVIDES 60,170 SQ. FT. PER HOUR COVERAGE. FEATURES A BATTERY ENERGY MANAGEMENT SYSTEM WITH DIGITAL CONTROLLER FOR LONGER RUN TIME. INCLUDES THREE 12V BATTERIES WITH 4.5 HR. RUN TIME PER CHARGE. THE EXCLUSIVE SOFTSTART TECHNOLOGY HELPS EXTEND THE LIFE OF THE FLOOR SCRUBBER. MAXIMUM WEIGHT CAPACITY IS 660 LBS. SET OF SQUEEGEE BLADES AND PAD DRIVERS ARE INCLUDED. SCRUB BRUSH AND FLOOR PADS SOLD SEPARATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 24-410 P/P Fine Mist Sprayer White Ribbed .12Ml-.14Ml , 4.375 Inch Dip Tube Clear P/P Hood (141106)
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG02)
- ZEP Cleaner and Disinfectant, 20 gal. Drum, Odorless, Colorless (655650)
- DIAL 1L Liquid Hand Soap Cartridge, 8 PK (84019)
- GLOBAL EQUIPMENT Auto Ride-On Floor Scrubber, 40" Cleaning Path (T150/100 R)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Corded Auto Floor Scrubber, 17" Cleaning Path (T35E)
- GLOBAL EQUIPMENT Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 (18" T45/50B)
- GLOBAL EQUIPMENT Auto Walk-Behind Floor Scrubber, 20" Cleaning Path (20' T55/50 B)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path (18' T45/50E)
- GLOBAL EQUIPMENT Auto Floor Scrubber With Traction Drive, 20" Cleaning Path (T55/50 BT)
- MERCURY FLOOR MACHINES PRO-175-15 Floor Machine, 1.5 hp Motor, 175 RPM, 14 in. Pad (L-15E)
- Global Equipment Floor Scrubbers