Shop All Floor Scrubbers
Global Equipment
Global Industrial„¢ Auto Ride-On Floor Scrubber, 22" Cleaning Path
Mfr # T90
Zoro # G302662231
product price: $8,823.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,823.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # T90
- Zoro # G302662231
- UPC # 707022370127
- Country of Origin China
- Category Floor Scrubbers
Description
GEC¿ AUTOMATIC RIDE-ON FLOOR SCRUBBER OFFERS SUPERIOR PERFORMANCE FOR HEAVY DUTY CLEANING AND SCRUBBING APPLICATIONS. ROTATIONALLY MOLDED POLYETHYLENE HOUSING IS CORROSION AND IMPACT RESISTANT. POWERED BY A 0.67 PEAK HORSEPOWER BRUSH MOTOR THAT OFFERS 180 RPM. VARIABLE SPEED CONTROL TRANSAXLE DRIVE; FORWARD AND REVERSE DRIVE. FEATURES LARGE CAPACITY SOLUTION AND RECOVERY TANKS FOR LOW MAINTENANCE. THE SMALLER HOUSING DESIGN ALLOWS FOR CLEANING IN NARROW SPACES WHILE STILL PROVIDING 30,140 SQ. FT. PER HOUR COVERAGE. INCLUDES HEAVY DUTY CAST ALUMINUM SQUEEGEE ASSEMBLY AND THE 22" DECK. THE 22" SCRUBBER FEATURES 23.8 GALLON SOLUTION AND 26.4 GALLON RECOVERY TANK. FEATURES BRIGHT LED HEADLIGHT, AMBER WARNING LIGHT, SEATBELT AND DIAMOND TREAD PLATFORM FOR ADDED SAFETY. FEATURES A BATTERY ENERGY MANAGEMENT SYSTEM WITH DIGITAL CONTROLLER FOR LONGER RUN TIME. INCLUDES 2 X 12V 100AH BATTERIES WITH 4.5 HR. RUN TIME PER CHARGE. THE EXCLUSIVE SOFTSTART TECHNOLOGY HELPS EXTEND THE LIFE OF THE FLOOR SCRUBBER. MAXIMUM WEIGHT CAPACITY IS 660 LBS. SET OF SQUEEGEE BLADES AND PAD DRIVERS ARE INCLUDED. SCRUB BRUSH AND FLOOR PADS SOLD SEPARATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN PROFESSIONAL Cleaners & Detergents, 1 gal Bottle, Liquid (07307)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT415)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100S-BX)
- LABCLEAN Cleanroom Wipes, 100 percent pol, 4, PK10, 10 PK (CPWIPE4X4)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path (18' T45/50E)
- GLOBAL EQUIPMENT Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path (T45/50E)
- GLOBAL EQUIPMENT Auto Floor Scrubber, 13-3/4" Cleaning Path (XD209)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- DAYTON Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 (4NEK1)
- HUSQVARNA Concrete Grinder (PG280)
- NOBLELIFT RIDER ELECTRIC FLOOR SCRUBBER (NR530)
- Global Equipment Floor Scrubbers