Shop All Gantry Cranes
Global Equipment
Global Industrial „¢ Adjustable Height Aluminum Gantry Crane, 12'W x 7'8"-10'2"H, 2000 Lb. Cap
Mfr # 241353
Zoro # G902536970
product price: $3,375.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,375.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 241353
- Zoro # G902536970
- UPC # 707022409964
- Country of Origin China
- Category Gantry Cranes
Description
GEC ADJUSTABLE HEIGHT ALUMINUM GANTRY CRANE, 12'W X 7'8"-10'2"H, 2000 LB. CAP. PORTABLE AND LIGHTWEIGHT, THE ADJUSTABLE HEIGHT GANTRY CRANE ASSEMBLES QUICKLY AND ALUMINUM CONSTRUCTION MAKES IT IDEAL FOR USE IN TOUGH ENVIRONMENTS. DURABLE 4-POSITION SWIVEL LOCK CASTERS AND ADJUSTABLE BEAM ALLOW FOR PERFECT POSITIONING IN MANY APPLICATIONS, INCLUDING LOW HEADROOM APPLICATIONS AND TIGHT SPACES. BEAM ALLOWS FOR ADJUSTMENTS IN 6" INCREMENTS. KNOCKS DOWN AND STORES EASILY AFTER USE. GREAT FOR USE IN MANUFACTURING, DISTRIBUTION, CONTRACTOR MARKET, HVAC, OR ANYWHERE WHERE YOU NEED A FLEXIBLE OVERHEAD LIFTING SOLUTION. CAN BE USED INDOOR/OUTDOOR. NOTE: CRANES ARE DESIGNED TO LIFT LOADS ONLY. HEIGHT IS MEASURED FROM UNDERSIDE OF I-BEAM TO FLOOR ALL GANTRIES SHOULD BE INSPECTED FREQUENTLY TO INSURE SAFE OPERATION. FINAL TESTING AND INSPECTION IS LEFT TO END USER AFTER FINAL ASSEMBLY HAS BEEN COMPLETED. FOR FURTHER DETAILS SEE ASME B30.17.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Dr, 7x6ft, White, Polyethylene, PR (7284RDWHI)
- GIZMO 375 in. x 100 ft. 5 Star Manila Rope (GI30701)
- STREN-FLEX Synthetic Web Sling, Type 2, 3 ft L, 3 in W, Nylon, Yellow (TTS1-903-3)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E20B8C2P6)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- VESTIL Adjustable Alum Gantry Crane, 2K 10 x 10 (AHA-2-10-10)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-10-16)
- VESTIL Steel Crane 15'x12' Lock Nylon 4K (AHS-4-15-12-TLC)
- VESTIL Steel Crane 15'x16' Lock Phenolic (AHS-6-15-16-TLC)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 2000 lb. (AHA-2-12-12)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- Global Equipment Gantry Cranes