Shop All Ceiling Fans
Global Equipment
Global Industrial„¢ 72" Industrial Ceiling Fan, DC Motor, 6 Speed, 11290 CFM, Black
Mfr # PDC-072
Zoro # G002593347
Sold in multiples of 60 for $48,419.40
Free Shipping & Returns
$48,419.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # PDC-072
- Zoro # G002593347
- UPC # 707022435826
- Country of Origin China
- Category Ceiling Fans
Description
GEC'S 72 INCH INDUSTRIAL CEILING FAN PROVIDES EFFECTIVE AND EFFICIENT SOLUTIONS ALL YEAR ROUND; COOLING AND VENTILATING IN SUMMER MONTHS WHILE DISPERSING WARM AIR IN THE WINTER MONTHS. THIS FAN BLENDS FUNCTIONALITY WITH A SLEEK AND MODERN LOOK, MAKING IT IDEAL IN A WIDE RANGE OF APPLICATIONS: FROM FACTORIES, WORKSHOPS, BARNS, STABLES, TO HOMES AND OFFICE SPACES. THE FAN IS POWERED BY A 1/16 HP,120V, 6 SPEED DC MOTOR THAT GENERATES UP TO 11,290 CFM WITH 9 ALUMINUM BLADES. THIS INDUSTRIAL CEILING FAN HAS THE POWER TO MOVE LARGE AMOUNTS OF AIR IN LARGE SPACES. IN UTILIZING THE DC MOTOR, THE CEILING FAN OPERATES COOLER AND MUCH QUIETER THAN A TRADITIONAL AC MOTOR. YOU CAN EXPECT ENERGY SAVINGS OF UP TO 50% AND A LONGER LIFESPAN. INCLUDED WITH THE FAN ARE A REMOTE CONTROL FOR EASE OF OPERATION WITH 6 SPEEDS AND REVERSE DIRECTION, AS WELL AS MOUNTING HARDWARE, AND A 6" DOWNROD. UL, CUL LISTED AND MEETS OSHA STANDARDS FOR INDOOR USE. FOR MAXIMUM AIRFLOW EFFECTIVENESS, IT IS SUGGESTED TO MOUNT THE FAN AT LEAST 10 FEET AND NOT MORE THAN 25 FEET ABOVE THE GROUND.THE FAN COMES WITH A STANDARD 1-YEAR LIMITED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS REPAIR KIT LFN170-M3 1 1/2 (0125153)
- AMERICAN LOUVER 6 in Square 3 Cone Ceiling Diffuser, Black (STR-C-6BK)
- NAVAC Recovery Unit, Dual-Cylinder (NRRD)
- DAYTON Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel (1TDR4)
- GLOBAL EQUIPMENT 96" Industrial Ceiling Fan, DC Motor, 6 Speed (PDC-096)
- CRAFTMADE 102in Prost in Espresso w/ Espresso Blades (PRT102EsP6)
- HONEYWELL CEILING FANS Bonterra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50610-40)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light, Bronze (50588-40)
- CRAFTMADE 56" Ceiling Fan with Blades (SAP56FB5)
- PROGRESS LIGHTING Fan 72" Downrod (P2609-77)
- MODERN FORMS 3-Blade Smart Flush Mount Ceiling Fan 54" Matte Black w/Remote Control (Light Kit Sold Separately) (FH-W1811-54)
- Global Equipment Ceiling Fans