Shop All Air Circulators
Global Equipment
Global Industrial„¢ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase
Mfr # MI0816R
Zoro # G702593814
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # MI0816R
- Zoro # G702593814
- UPC # 707022007009
- Country of Origin China
- Category Air Circulators
Description
OSCILLATING WALL MOUNT FAN 30" DIAMETER THIS RUGGED INDUSTRIAL WALL FAN MOUNTS TO THE WALL FOR SAFE, OUT-OF-THE-WAY OPERATION. THE HIGHLY EFFICIENT PSC TYPE BALL BEARING MOTOR IS PERMANENTLY LUBRICATED AND ENCLOSED FOR LONGER LIFE AND OPERATES AT 3 SPEEDS. TO DIRECT AIRFLOW UP AND DOWN, THE FAN HEAD PIVOTS VERTICALLY. QUIET FAN BLADES ARE BALANCED FOR EFFICIENT AIR DISTRIBUTION AND SAFELY ENCLOSED IN STEEL WIRE GUARDS. WALL MOUNT FAN OPERATES WITH A PULL CHAIN SWITCH AND 12'L 3 PRONG POWER CORD. THIS OSCILLATING FAN USES A 70° OSCILLATING SWEEP, AND ALLOWS FIXED HEAD POSITIONING. MEETS OSHA AND UL507 STANDARDS AND IS UL & CETL LISTED. 1/3 HP. 120V. NOT RATED FOR OUTDOOR USE. GLOBAL OUTDOOR RATED UNITS ARE AVAILABLE IN THE LINK HERE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Equipment Interface Module, Redlink Enabled Wireless, Premier White (YTHM5421R1010/U)
- NAUTILUS FAN WALL UTILITY 180CFM (509S)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 2", MERV 8 (102-740-014)
- PATTERSON Mounting Yoke, Steel, Powder Coat (YOKE 30 BLUE)
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Washdown Wall Mount Fan, 1 Speed, 9600 CFM, 1/3 HP, Single Phase (HVW-30SS)
- GLOBAL EQUIPMENT Global Industrial„¢ 60" Industrial Ceiling Fan, Outdoor Rated, 4 Speed, 8000 CFM, White (CF101H-60)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208VAC, 6050 CFM (1VCG3)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with 3-Hour Timer and Oscillating Feature (FC-300S)
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 24 Diameter, 1/2HP, 8,650CFM (258321)
- DAYTON Corrosion Resistant Industrial Fan 18" Non-Oscillating, 115VAC, 2875 CFM (1ZCN7)
- Global Equipment Air Circulators