Shop All Tool Chests & Cabinets
Global Equipment
Global Industrial„¢ 26-3/8" x 18-1/8" x 37-13/16" 5 Drawer Black Roller Tool Cabinet
Mfr # W26-5XL BLACK
Zoro # G702538334
product price: $1,076.99
/ea
Sold in multiples of 14 for $15,077.86
Free Shipping & Returns
$15,077.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # W26-5XL BLACK
- Zoro # G702538334
- UPC # 707022381314
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 5 |
Color | Black |
Description
GEC 26-3/8" X 18-1/8" X 37-13/16" 5 DRAWER BLACK ROLLER CABINET W/ BALL BEARING SLIDES HEAVY GAUGE STEEL BODY DURABLE POWDER COAT BLACK FINISH RAISED EDGES ON 3 SIDES TO RETAIN CONTENTS HIGH SECURITY LOCK WITH 2 KEYS SECURES ALL DRAWERS ALUMINUM DRAWER PULL HANDLES SNAP-IN BALL BEARING SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS HEAVY DUTY TUBULAR SIDE HANDLE FOR EASY STEERING SCREWDRIVER TRAY/STORAGE AREA 5" X 2" ROLLER BEARING CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES) FOAM DRAWER LINERS DRAWER SPECIFICATIONS TOP DRAWER 22-43/64"W X 14-61/64"D X 2-61/64"H (55 LB. CAPACITY) DRAWERS BELOW 22-43/64"W X 14-61/64"D X 6-1/16"H (66 LB. CAPACITY)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- TEKTON 3/8 Inch Drive x 10 Inch Impact Extension (SIA11110)
- PROTO 1 in Drive, 3/4 in 4 pt SAE Socket, 4 Points (J10012SS)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- TENG TOOLS 8 Series Roller Cabinet, 9 Drawer, 53 in W (TCW809NU)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ74)
- MANHATTAN COMFORT Fortress 5.0 Mobile Garage Cabinet, Gray, Steel (18GMC)
- WESTWARD WESTWARD Rolling Cabinet Kit, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 68.5" H (361LN3)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Black, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267BK)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H892)
- Global Equipment Tool Chests & Cabinets