Shop All Emergency Lights
Global Equipment
Global Industrial„¢ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup
Mfr # JLEU3
Zoro # G902580225
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # JLEU3
- Zoro # G902580225
- UPC # 707022324533
- Country of Origin China
- Category Emergency Lights
Description
GLOBALTM 2 HEAD LED EMERGENCY UNIT W/ ADJUSTABLE OPTICS AND NI-CAD BATTERY INTENDED USE: PROVIDES A MINIMUM OF 90 MINUTES OF ILLUMINATION FOR THE RATED WATTAGE UPON LOSS OF AC POWER. IDEAL FOR APPLICATIONS REQUIRING ATTRACTIVE UNIT EQUIPMENT WITH QUICK INSTALLATION. LISTINGS: UL LISTED. MEETS UL924. CONSTRUCTION: WHITE, LOW-PROFILE CONTEMPORARY DESIGN. ENGINEERING-GRADE THERMOPLASTIC HOUSING IS IMPACT-RESISTANT, SCRATCH-RESISTANT AND CORROSION-PROOF. UV-STABLE RESIN RESISTS DISCOLORATION FROM NATURAL AND MAN-MADE LIGHT SOURCES. OPTICS: TWO- 5W LED LAMP HEADS WITH 12 SERIES-PARALLEL WHITE LEDS EACH. TYPICAL LED LAMP LIFE IS 10 YEARS. BATTERY: SEALED, MAINTENANCE-FREE, 3.6V NICKEL-CADMIUM BATTERY DELIVERS 90 MINUTE CAPACITY TO EMERGENCY LAMPS. CONSTANT-CURRENT CHARGE MAXIMIZES BATTERY LIFE AND AUTOMATICALLY RECHARGES AFTER BATTERY DISCHARGE. ELECTRICAL: MULTI-VOLT INPUT CAPABILITY (120/277V). PROVIDES LOW OPERATING COSTS. SHORT-CIRCUIT PROTECTION ¿ CURRENT-LIMITING CHARGER CIRCUITRY PROTECTS PRINTED CIRCUIT BOARD FROM SHORTS. MOUNTING: UNIVERSAL J-BOX MOUNTING PATTERN. TOOL-LESS ACCESS FOR MAINTENANCE. FLEXIBLE CONDUIT ENTRY PROVISION ON TOP OF THE UNIT. WALL OR CEILING MOUNTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Andrea Ceiling Medallion, Two Piece (Fits Canopies up to 4 1/8"), 8 1/8"OD x 4 1/8"ID x 1/2"P (CM08AD2)
- SOUTHWIRE Laser Work Light 16 Led (L1407)
- WERMA Conduit Base (97584091)
- ASPEN BRANDS Aspen Brands SL3507GB 35 ft. 7.75 in. Bistro String Lights with Sockets (SL3507GB)
- HUBBELL LIGHTING Hubbell CSWEU2LED Wet Location LED Emergency Unit w/ Adjustable Heads (CSWEU2LED)
- DUAL-LITE EM Single, Remote Head, LED, indoor/outdoor (CRHI)
- HUBBELL LIGHTING Hubbell LED Grey Emergency Unit, Wet Location w/ Adjustable Heads (CU2WG)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP SDRT)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Round Lamp Heads (ECRG HO RD M6)
- BIG BEAM Emergency Light, LED, 120/277V, 8W, Beige (LS2SC6S36)
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft (LLT-4-EM-T8-G2-15W-50K)
- Global Equipment Emergency Lights